Apply to be a TradeMaster!
Main product image of 1/2" NPT P.P. Test Plug w/ Gasket
Magnifying glass
Hover image to zoom

1/2" NPT P.P. Test Plug w/ Gasket

Brand:
Bluefin
SKU:
TP050
Rating:
(4)
Q&A:
(0)
1/2" NPT P.P. Test Plug w/ Gasket
Magnifying glass
Hover image to zoom
$1.49 each
BOX UP & SAVE 15%
$63.00 box of 50
$1.26 each
In Stock
In Stock
Get 3,960 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
  • Combination test plug and stub-out for drop eared ell
  • No tools required - manual installation allows for no time wasted applying and removing thread tape after each use! Cost-effective, too!
  • No thread seal required
  • Reusable – long lasting
  • Smooth at thread end for easy plastering
  • Time and labor savings
  • Specs

    –
    Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    1/2"
    1/2" MIP Handi-Plug
    SKU: H54050
    1/2"

    You May Also Need

    2" PVC DWV P-Trap
    SKU: P706X-020
    1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass)
    SKU: LF4235050
    Uponor (Wirsbo)

    Product Reviews

    4.25 out of 4 reviews
    75% would recommend this product
    4.25
    out of 4 Reviews
    75% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    0%
    3 star
    0%
    2 star
    25%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    I would buy this product again

    Great product. Seals water tight with no leaks for testing
    Howard R
    Chillicothe Mo
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    fast shipping right part

    Product is exactly as described and worked perfectly. Very happy with my purchase.
    Tony
    tulsa, Okla
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not Sure If Its A Bad Batch

    Ive dozzens and dozzens of this style in the past, But this batch is batting 50/50 on causing leaks 2-3 days later
    Plumber
    SC
    3 years ago
    Was this review helpful to you?

    No brainer.

    Great for rough in. Have been using them for years. Standard black nipples rust on the inside and can mark walls when removing for finish. Can be used multiple times.
    mike
    Philly
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy