Apply to be a TradeMaster!
Main product image of 1-1/4" x 12" PVC Slip Joint Tail Piece
Magnifying glass
Hover image to zoom

1-1/4" x 12" PVC Slip Joint Tail Piece

Brand:
Bluefin
SKU:
TPV2B125-12SJ
Rating:
(2)
Q&A:
(0)
1-1/4" x 12" PVC Slip Joint Tail Piece
Magnifying glass
Hover image to zoom
$3.20 each
BOX UP & SAVE 20%
$40.96 box of 16
$2.56 each
In Stock
In Stock
Get 372 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
PVC
Product Highlight: Finish
PVC
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/4" x 12" Slip Joint Tail Piece One End- White

Specs

–
Type:

Extension Tube

Size:

1-1/4"

Length (Inches):

12"

Material:

PVC

Finish:

PVC

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fast shipping

SupplyHouse's service and shipping speed is outstanding. I'm Maintenance Manager of a twelve story condo building with 165 units, built in 1974. Everything not remodeled is needing constant attention. SupplyHouse always comes through and usually only sells quality stuff. I trust them to get me my stock on time.
Jr-Glenview
Lou. Ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Robert's Review 12" Slip joint bath sink tailpiece

What makes this product stand out: It is 12" long and it is glued. Why is this great: 1) because you will probably need an extension on the bathroom faucet drain, and it may or may not be longer than 6" but 6" is the most commonly available in the stores. This one is 12" so you know it will work regardless. 2) You glue it to the tailpiece that came with the faucet. Eliminate one more compression fitting for yourself and make life easy.
Robert
East Coast
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy