Apply to be a TradeMaster!
Main product image of 28" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum)
Magnifying glass
Hover image to zoom

28" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum)

Brand:
Bluefin
SKU:
WHPA28
Rating:
(4)
Q&A:
(1)
28" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum)
Magnifying glass
Hover image to zoom
$22.34 each
In Stock
In Stock
Get 188 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
28"
Product Highlight: Material
Aluminum

Description

–
This product is a 28" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum).

Specs

–
Size:

28"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
28"
Aluminum
Holdrite
28"
Aluminum

You May Also Need

THERM-X-TROL ST-12 Expansion Tank
SKU: 141N43
Amtrol

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good quality product

Works as it should. Would purchase again.
Purchasing
Hammondsport
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

Works
sam
Cameron Park, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality. Excellent price. FIVE STARS.

Supplyhouse.com excels again with a top quality water heater safety pan at a fraction of the cost of the box stores offerings. FIVE STARS.
Mark G.
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product - Love SupplyHouse.com

Purchased the drain pan to be installed with my new hot water heater from supplyhouse.com - the old hot water heater didn't have a pan. Great selection on the supplyhouse.com website and great product description for each item. The items shipped very quickly and packaged with protective bubble wrap like it was fine china dinnerware! Great product and great company!!
Bill HomeOwner
Linwood, New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What gauge aluminum is the 28" pan made from?

Asked by DR 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This is made of 22 gauge aluminum.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy