Shop Bradford White
Main product image of 50 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

50 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (Natural Gas)

SKU:
RG250T6N
Rating:
(98)
Q&A:
(11)
50 Gallon - 40,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

Lift Gate

This product weighs 160 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Energy Star Rated
No

Description

Please note this unit does not meet the air quality requirements for portions of Southern CA.


Bradford White's high efficiency, energy saver, atmospheric vent residential gas water heater features the Defender Safety System and offers additional insulation and integral heat traps to reduce stand-by heat loss.


Features:

  • ThermoDrain's can improve the performance and lifespan of all Hot Water Heaters, Heat Pump, Tankless and Tank.
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 2" Non-CFC Foam Insulation - Covers the side and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less.
  • T&P Relief Valve - Included.
  • Low Restrictive Brass Drain Valve - Durable tamper proof design.
  • NOx Emissions - Less than 40 ng/J.


Specs

Intended Household:

3-4 Person

Fuel Type:

Natural Gas

Capacity (Gallons):

50

BTU Input:

40000

1st Hour Delivery (Gallons):

81

Vent Type:

Atmospheric

Height (Inches):

60.5"

Diameter (Inches):

22"

Depth (Inches):

22"

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Factor:

0.63

Energy Star Rated:

No

Max Altitude (Feet):

2000

Application:

Plumbing

Water Connection:

3/4"

Vent Size:

3 x 4

Recovery Efficiency:

80%

Weight (lbs):

154 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Intended Household
Fuel Type
Capacity (Gallons)
BTU Input
1st Hour Delivery (Gallons)

You May Also Need

25 Replacement Parts

Magnesium Anode, Segmented, AOD, 415-55482-00
SKU: 415-55482-00
Bradford White
Orifice #32, 234-41034-32
SKU: 234-41034-32
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.52 out of 98 reviews
89% would recommend this product
4.52
out of 98 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
6%
3 star
5%
2 star
1%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect!

I just replaced a 26 year old Lochinvar 50 gallon water heater. After some research, I discovered that Bradford White makes the Lochinvar line. I could not fault that kind of service from a water heater (it never required any maintenance in 26 years), so I ordered the BW online and it arrived exactly as promised. I got a call to arrange a delivery date, and the agent moved up the date a couple of days due to my leaking old water heater. The installation could not have been smoother. The vent pipe and water fittings lined up exactly as the old ones did (although I soldered on new dielectrics). The heater took a few tries to light, I'm sure due to all of the air in the gas line. You just need to keep pressing the igniter button and wait until the flashing green light comes on. It's been a couple of weeks, and no problems. I just hope this one lasts HALF as long as my old one! Very satisfied with the whole supply house experience.
VS

Most Liked Negative Review

Delivered in damaged condition but working.

My new Bradford White water heater had a dent in the top about the width of two fists on the top. The box has no foam in it to protect the heater with only doubled up cardboard at the top and bottom it is a wonder if any arrive undamaged. The foam insulation inside the tank protected the internals from damage so I was able to install tank and it is working well after one week. I bought this heater to replace another that is nearly identical and was still working after eighteen years. Supply House is rebating one hundred dollars for the cosmetic damage to the tank. When my wife goes back to laundry after her cast comes off I hope this rebate is enough to keep me out of the dog house. I am recomending this product based on the eighteen years the last Bradford gave me. You should remove the box from the water heater before accepting delivery and I don't care if they have to wait. You can be sure I will in the future!!!
Showing 1-10 of 98 reviews

Great service

My hot water heater was just rusty inside so it didn't leak so I had time to order I ordered it from them before on another item great service right to the door
Bk
Las vegas
30 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice unit

Works great and easy start up.
Denali
Uniontown, Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended and would buy again.

It's Braford White water heater. Built to last. Last unit lasted 14 yrs.
SMS
Redmond WA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Original one lasted 21 years!

I bought this replacement because the previous one started leaking after 21 years. Best water heater I've ever owned. I hope this replacement last that long. Delivery was smooth, good communication and easy to replace, since the original was an exact match for the hookups.
Bubba James
Nashville, TN
7 months ago
Was this review helpful to you?

Bradford White is a Superior Company w Excellent service

I'm a customer from Houston Texas. Bradford White stands behind their products! Bradford White honors their customers! Bradford White's response to my concerns was immediate. My Water Heater stopped working 3 days after the end of my warranty period. Bradford White still honored my warranty.
Isaacs Family
Houston Texas
1 years ago
Was this review helpful to you?

Defective ignitor and overall bad customer service

We bought 2 water heaters which were supposed to come with TWO altatude parts and only came with one so we had to stop installation process and wait a few more days, then one of the heaters ignitor swith is defective and now have to wait for installer to come back so he can wait on line for the company to walk him through their process to see if ignitor is defective. This is so unacceptable and the company should just sent out a product that works when its installed. Plus when I called about the altitude part, I had to ask for overnight delivery when they should have automatically done that. Customer service is low budget at this company. I will not recommend them to anyone or use them ever again. Purely unacceptable after spending $3,000 with this company. Shame on you!! The BBB will be informed!!
DD
Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would recommend

Was shipped quickly and securely. Much better quality than big box store! Took me almost one hour to change out with my old one. All hook ups were identical to my original A.O. White. Nice to have the extra 10 gallons of hot water for my teenage daughter's extended showers LOL
Earl S
Erie, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again however

The product is amazing exactly what i wanted looks and works flawlessly. My only issue is the shipping. They was suppose to call me to set up a shipping date however i wasnt notified of this and was given a shipping estimate date. As the days rolled by i ended up calling the shipper to find out what was going on as my item has been sitting in the house and i needed my hot water tank today. They informed me that i was supposed to call them to arrange a date so i could sign for the drop off. I was no aware of this and because i lived in the town the item was being hel i was able to go and pick it up myself.
John B
Columbus ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very happy with my purchase would definitely buy again

A+5***** from start to finish and free shipping.
Jon
Spokane valley wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beautiful product - just installed

My previous BW 50g water heater was operating slightly less efficiently; however, after 20 years of consistent and sometimes very heavy use, I'd say I got my money worth! I consider BW to be one of the best, if not THEE best, water heater offered on the market! Supplyhouse was fantastic. We placed the order and within a few days our water heater arrived, no issues! And installation was a breeze! I've only had it for about 2 weeks so can't really comment on its performance this far but if history does have a tendency to repeat itself, I'm very confident I'll be one happy customer again!
Nukester
Yorkville, IL.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: What is the recovery rate @100 degrees rise? This information is a new requirement for the city of Denver.

Asked by M 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! The RG250T6N would recover roughly 39 Gph @ 100 degree rise.

Was this review helpful to you?

Q: I currently have a Bradford hot water tank. The model # is MI5036EN10. What product number would that be now? I want to replace it with the same one so there's not a size issue.

Asked by Lori 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Lori, RG250T6N is a good option for you: https://www.supplyhouse.com/Bradford-White-RG250T6N-50-Gallon-40000-BTU-Defender-Safety-System-High-EF-Residential-Water-Heater-Nat-Gas .

Was this review helpful to you?

Q: Does this model meet CA ULN requirements for air quality?

Asked by Glen 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Glen, No, it does not.

Was this review helpful to you?

Q: I live in the high desert at about 4600' in elevation. Will the RG250T6N water heater work efficiently at this elevation?

Asked by Steve 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This water heater has been manufactured for operation at altitudes from sea level to 2,000 feet. If you are above 2,000 feet, you would need a high altitude orifice.

Was this review helpful to you?

Q: Is the pressure relief on the side or top?

Asked by Mac 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The relief valve is on the side.

Was this review helpful to you?

Q: Is this unit compliant with California ultra lonox requirements?

Asked by Chuck 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it is not.

Was this review helpful to you?

Q: What is the energy rating?

Asked by Karen 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

RG250T6N has a .62 energy factor.

Was this review helpful to you?

Q: What is under warranty? The release valve is leaking and I just had this product installed in March.

Asked by Pam 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Bradford White model, RG250T6N, has a 6 year tank/6 year parts warranty.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts

Was this review helpful to you?

Q: I have a external fields controls power vent system that is currently hooked up to my older Bradford white atmospheric vent water heater. Wondering if it will also work with this one.

Asked by Paul 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Field Controls power vent is not recommended or supported by Bradford White in conjunction with their units.

Was this review helpful to you?

Q: Does this Bradford White model RG250T6N have 2" Non-CFC Foam Insulation?

Asked by Glee 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, as per the product overview provided by the manufacturer this model does have the 2" Non-CFC Foam Insulation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy