Apply to be a TradeMaster!
Main product image of 28" Aluminum Water Heater Pan w/ PVC Drain Fitting
Magnifying glass
Hover image to zoom

28" Aluminum Water Heater Pan w/ PVC Drain Fitting

Brand:
Holdrite
SKU:
QP-28
Rating:
(6)
Q&A:
(1)
28" Aluminum Water Heater Pan w/ PVC Drain Fitting
Magnifying glass
Hover image to zoom
$29.85 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
28"
Product Highlight: Material
Aluminum

Description

–
  • Provides a quick simple solution when a drain pan is required under a water heater
  • These pans are suitable for both electric and gas water heaters
  • Includes 1" PVC drain fitting

    Application:
  • Water heater
  • Drain pans
  • Specs

    –
    Size:

    28"

    Material:

    Aluminum

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Material
    28" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum)
    SKU: WHPA28
    28"
    Aluminum

    You May Also Need

    26" Water Heater Drain Pan (Aluminum), AP12940
    SKU: AP12940
    Rheem

    Product Reviews

    4.33 out of 6 reviews
    83% would recommend this product
    4.33
    out of 6 Reviews
    83% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    17%
    3 star
    0%
    2 star
    17%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    Simple and does the job

    Good quality and does what you would expect. Certainly recommend if you want a pan under your water heater.
    LC
    Golden, CO
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Keep your shrimp cold!

    Filled with ice & put 20" aluminum platter on top of ice. Kept shrimp cold on a hot day! Probably not what's it made for but the price was right.
    Bryan
    Ct
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product & Timely Delivery

    Have bought several products and all we as advertised. Shipping was on time and quickly delivered. I certainly would recommend to all and personally buy here again.
    Griz
    Iowa
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again if needed

    Solid construction, no rusting..... love it
    Bru
    Westchester County NY
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Too thin

    Too thin, paper thin. Mine was well-packed by wrecked in shipment. Folded like paper cards. Not heavy-duty. If you bumped it with your foot it would not hold up so well. Kind of a sad product. I wouldn't recommend it. Needs heavier gauge metal.
    Tim
    LI, NY
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    does the job

    As the title says, does the job just fine. The only problem I had was the PVC fitting that comes with it; the lock nut on it didn't work. The fitting is a tapered fitting so the lock nut only goes on part way. I replaced it with conduit PVC (which is meant to be secured with a nut) and it worked fine.
    jackof trades
    Seattle, WA
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What is the height of the side walls of the drop pans?

    Asked by Mark Baggett 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    They are approximately 2.5" on the QP-28.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy