Apply to be a TradeMaster!
Main product image of WH27 Tronic 6000 C Whole House Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

WH27 Tronic 6000 C Whole House Electric Tankless Water Heater

Brand:
Bosch
SKU:
WH27
Rating:
(5)
Q&A:
(0)
WH27 Tronic 6000 C Whole House Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
WH27 has been discontinued
Discontinued April 30, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Tronic TR6100C27 Whole House Electric Tankless Water Heater
Brand:
Bosch
SKU:7738007421
(2)
Order by today, receive 5 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Indoor Only
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Amperage
120 Amps
Product Highlight: Voltage
208-240V
Product Highlight: Height (Inches)
12.5" Height

Description

–
Note: The WH27 requires 120 amp circuit protection through three 40 amp circuit breakers in the U.S. The home MUST have a minimum of 200 amp service.

The compact and powerful WH36, WH27 & WH17 electric tankless water heaters can be installed virtually anywhere for commercial or residential applications. Advantages include 97 % efficiency with minimal stand-by loss and a built-in flow sensor to ensure a constant output temperature to deliver endless hot water for 1-3 major applications at a time.

Features:
  • 97% thermal efficiency
  • Compact and lightweight
  • Electronic flow sensor
  • Element modulation provides a constant output temperature
  • Filter screen on inlet
  • New scale prevention technology
  • Improved temperature stability & control
  • 5 year limited warranty

Applications:
  • Commercial tenant improvements (ie: office suite with an attached bathroom / shower)
  • Garage apartments
  • In-law suites
  • Smaller homes

Specs

–
Flow Rate (GPM):

0.8

Water Connection:

3/4"

Connection Type:

Male Threaded

Water Pressure:

15 psi to 150 psi

Efficiency:

97%

Amperage:

120

KW Input:

26.85

Voltage:

208-240V

Height (Inches):

12.5"

Width (Inches):

15-1/4"

Depth (Inches):

4-1/2"

Fuel Type:

Electric

Application:

Residential

Installation Type:

Indoor Only

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Water Connection
Efficiency
Voltage
Height (Inches)
Width (Inches)
CURRENT ITEM
Product Image of WH27 Tronic 6000 C Whole House Electric Tankless Water Heater
WH27 Tronic 6000 C Whole House Electric Tankless Water Heater
SKU: WH27
(5)
3/4"
97%
208-240V
12.5"
15-1/4"

You May Also Need

3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
SKU: 44443WPR
Webstone

16 Replacement Parts

PCB Mount, 87387017220
SKU: 87387017220
Bosch
6-Way Terminal Block, 87387016980
SKU: 87387016980
Bosch
Dual Triac, 87387017230
SKU: 87387017230
Bosch
Inlet, 87387017340
SKU: 87387017340
Bosch
Outlet, 87387017290
SKU: 87387017290
Bosch
Flow Regulator (27kW), 87387017390
SKU: 87387017390
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.2 out of 5 reviews
75% would recommend this product
4.2
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Tankless water heater Bosch

Great service!!
Cresc
Dallas pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Complete garbage

I completely hate this thing. 1: It does not produce shower-hot water until it has run for at least 10 minutes. Why this would occur on a tankless heater is beyond me. 2: On the 40-60% of occasions where it makes hot water sufficient for a shower, you get about 1-1/2 minutes of one temperature before it decides to go to another; either up or down. Constantly have to fiddle with the flow rate 3: The absolute most important issue with this heater is that if there is any kind of hinkyness with the electrical connections, such as a loose ground or intermittent power connection, it is capable of throwing 120 volts between the input and output connections. How did I discover this? Was taking a shower one time and I started feeling a tingling electric shock. To make a long story short, I connected a voltmeter between the drain grate and the shower head. I found 118 volts. If you step on the drain grate and adjust the showerhead, This could kill you, right now. I called the factory, they were unaware of the problem, didn't think it was anything notable. The problem is much worse if you use insulating flex connectors to connect up the unit in your installation. I fabricated bonding straps, connecting all the inputs and outputs ON THE HEATER SIDE OF ANY FLEX CONNECTIONS with heavy wire and that solved the shock issue, but the unit still performs like a full on piece of crap. I would give this thing negative stars if possible.
Al
No. Calif
3 years ago
Was this review helpful to you?

I would buy this product again.`

Ease of installation by my plumber due to very similar configuration as the unit's predecessor model. In the short period since installation, it appears to be delivering my hot water a bit more effectively than my old unit that failed after approx.12 or so years. It's also got a somewhat smaller footprint than my previous unit; a good thing from a space standpoint.
Frank
Branford, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No comparison to big box store on demand heaters

I had two Rheem on demands from HD. I thought the first one was bad, bought a second one, still did not perform. I could run one shower in Washington State and even then I had to turn the valve down to decrease flow. Anyway, I bought this Bosch one and it was night and day. Ran perfect, two showers at once, one shower and multiple sinks no problem. It wasn't even close to how much better this one performed. Of course both were using the same wiring, breakers, etc so it really was apples to apples. I will never try to save a few hundred again on these on demands. This Bosch and a Steible Elton were the only use Electric ones I've used that worked great out of the box.
Monte
Seattle
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again.

This product work better than expected. I really like it.
M
Fairfield ,CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?