Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 1/2" PEX Stainless Steel Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 1/2" PEX Stainless Steel Tee (Lead Free)

Brand:
Boshart
SKU:
SSPEX-T070705
Rating:
(2)
Q&A:
(0)
3/4" x 3/4" x 1/2" PEX Stainless Steel Tee (Lead Free)
Magnifying glass
Hover image to zoom
$3.57 each
BOX UP & SAVE 10%
$80.00 box of 25
$3.20 each
In Stock
In Stock
Get 261 Tue, Oct 20
Order by today, receive Tuesday
Size: 
3/4" x 3/4" x 1/2"
1/2"3/4"1"1/2" x 1/2" x 3/8"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"3/4" x 3/4" x 3/8"1" x 1/2" x 1"1" x 1/2" x 3/4"1" x 3/4" x 1"1" x 3/4" x 1/2"1" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 3/4" x 3/4" x 1/2"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Size:

3/4" x 3/4" x 1/2"

Material:

Stainless Steel

PEX Size:

1/2"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 1/2" x 1/2" PEX Stainless Steel Tee (Lead Free)
SKU: SSPEX-T070505
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nothing better for use with Well systems

Some would say overkill, but I always use stainless steel to maintain the ID and ever changing water conditions of well water. A bit more expensive but I believe worth the extra cost.
Call Handy Hubby
Northeast PA
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality SS fitting

It was awesome to get lead free SS fittings for the house. Quality was there and these were cheaper then the brass at the local big box stores that dont offer SS.
G
Newark, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy