Apply to be a TradeMaster!
Main product image of 50 Gallon - 65,000 BTU Residential Combi2 Atmospherically Vented Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

50 Gallon - 65,000 BTU Residential Combi2 Atmospherically Vented Water Heater (Natural Gas)

SKU:
C-DW2-504T10FBN
Rating:
(0)
Q&A:
(0)
50 Gallon - 65,000 BTU Residential Combi2 Atmospherically Vented Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$5,159.31 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 257 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
10 Year Limited Tank/6-Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
59.25" Height
Product Highlight: Energy Star Rated
No

Description

–
Bradford White is pleased to introduce the 50 gallon Combi2 atmospheric water heaters. These models are the second generation of their combination water heaters that provide domestic hot water and space heating in one package. As with the previous version, the 50 gallon water heater will be FVIR compliant.

Features
  • The 50 gallon Combi2 will have an input of 65,000 BTU/Hr. for natural gas with a First Hour Delivery of 105 gallons.
  • The 50 gallon model will be Flammable Vapor Ignition Resistant, and be equipped with the Defender Safety System featuring the patented ScreenLok Technology. The water heaters will incorporate a 1-1/2" O.D. glass coated (Vitraglas) double wall steel coil heat exchanger. The heat exchanger will have a maximum space heating capacity of 55,000 BTU/Hr., which is 25% greater than the first generation heat exchanger.
  • The residential Combi2 atmospheric water heaters are manufactured according to ANSI standards (ANSI Z-21.10.1 and 10.3) and design certified by CSA International.

Specs

–
Application:

Plumbing

Fuel Type:

Natural Gas

Capacity (Gallons):

50

BTU Input:

65000

Vent Type:

Atmospheric

Recovery Efficiency:

80%

Vent Size:

4"

Connection Type:

Threaded

Water Connection:

3/4"

Warranty:

10 Year Limited Tank/6-Year Limited on Component Parts

1st Hour Delivery (Gallons):

135

Energy Star Rated:

No

Height (Inches):

59.25"

Diameter (Inches):

22"

Depth (Inches):

24-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

16 Replacement Parts

Natural Gas Pilot Assembly, 233-40248-04
SKU: 233-40248-04
Bradford White
Inner Door Gasket Kit, 239-44078-00
SKU: 239-44078-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy