Apply to be a TradeMaster!
Main product image of 28 Gallon - Residential Electric Lowboy Water Heater, 208V
Magnifying glass
Hover image to zoom
28 Gallon - Residential Electric Lowboy Water Heater, 208V
Magnifying glass
Hover image to zoom
RE230L6-1NCZZ has been discontinued
Discontinued July 20, 2026
This product has been discontinued.
Suggested Alternative:
28 Gallon - Residential Electric Lowboy Water Heater, 208V, Non-Blanketed
SKU:RE230LN6-1NCZZ
(0)
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Thu, Oct 29
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
28 Gallons

Description

–

Note: Image may not reflect actual product.


28 Gallon - Residential Electric Lowboy Water Heater, 208V


Features:

  • Blanketed models (RE130L6, RE230L6, & RE240L6) provide more installation flexibility and are ideal for replacement applications
  • Low Restrictive Brass Drain Valve - Durable tamper proof design
  • Fully Automatic Thermostat Controls - Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety
  • Direct Heat Transfer with Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style
  • Factory-Installed Hydrojet Total Performance System - Sediment reducing device that also increases first hour delivery of hot water while minimizing temperature build-up in tank.
  • Vitraglas Lining - An exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871°C)
  • Insulation System - Non-CFC foam covers the sides and top of the tank,reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity. Blanketed models additionally use a supplied flexible fiberglass insulation blanket
  • Water Connections - 3/4" (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections.
  • Factory-Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long-term, trouble-free service
  • Non-Simultaneous Operation - Non-Simultaneous operation indicates only one heating element will operate at a time and is standard construction from the factory. Simultaneous Operation indicates both heating elements have the potential to operate at the same time and is available as an option (must be specified when ordering).
  • Voltages Available - 120V, 208V, 240V, 277V, 480V.
  • T&P Relief Valve - Installed, side T&P is standard. Optional top T&P location is available
  • Design evaluated by ETL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency
  • 6 or 10-Year Limited Tank Warranties / 6 or 10-Year Limited Warranty on Component Parts

Specs

–
Capacity (Gallons):

28

Fuel Type:

Electric

Phase:

1

Kilowatts (KW):

6

Weight (lbs):

108 lbs

Test Pressure (PSI):

300 psi

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM