| Intended Household: | 2-3 Person |
|---|---|
| Fuel Type: | Natural Gas |
| Capacity (Gallons): | 40 |
| BTU Input: | 40000 |
| 1st Hour Delivery (Gallons): | 76 |
| Vent Size: | 3 x 4 |
| Height (Inches): | 63.375" |
| Diameter (Inches): | 18" |
| Water Connection: | 3/4" |
| Energy Factor: | 0.62 |
| Energy Star Rated: | No |
| Recovery Efficiency: | 80% |
| Warranty: | 6 Year Limited Tank/ 6 Year Limited on Component Parts |
| Application: | Plumbing |
| Max Altitude (Feet): | 2000 |