| Intended Household: | 5+ Person |
|---|---|
| Application: | Plumbing |
| Fuel Type: | Natural Gas |
| Energy Star Rated: | No |
| Capacity (Gallons): | 55 |
| BTU Input: | 78000 |
| Vent Size: | 3" 4" |
| Vent Type: | Power Vent |
| Water Connection: | 3/4" |
| Gas Connection: | 1/2" |
| Diameter (Inches): | 22" |
| Warranty: | 6 Year Limited Tank/ 6 Year Limited on Component Parts |