Shop Resideo Sale
Main product image of 40 Gallon - 38,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Propane)
Magnifying glass
Hover image to zoom

40 Gallon - 38,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Propane)

SKU:
RG2PV40S6X
Rating:
(3)
Q&A:
(0)
40 Gallon - 38,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Propane)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 142 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
57.5625" Height
Product Highlight: Energy Star Rated
Yes

Description

–
**Image is not exact representation of product.**

The TTW® models are power vented for positive exhaust. They offer a greater installation flexibility with the ability to vent through a wall or roof, with either 2 or 3 PVC, ABS or CPVC pipe. They offer an increased amount of hot water available at a usable temperature in less time than normal.

Features:
  • ENERGY STAR® Qualified—Some models qualify for the September 1, 2010 minimum ENERGY STAR® EF requirement, as well as most utility rebate programs.
  • Bradford White ICON System™—Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during standby periods (120 V.A.C.).
  • Enhanced Performance—Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
  • Advanced Temperature Control System—Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
  • Intelligent Diagnostics—An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
  • Power Vented Water Heater—Designed for installations where atmospheric units cannot be used. Exhaust gases are vented under positive pressure directly out of the building through the roof or the wall.
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Horizontal and Vertical Venting—PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
  • Advanced ScreenLok® Technology Flame Arrestor Design—Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater (excluding RG1PV55H6N & RG2PV75H6N).
  • Flammable Vapor Sensor—Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber (excluding RG1PV55H6N & RG2PV75H6N).
  • Maintenance-Free—No regular cleaning of air inlet openings or flame arrestor is required under normal conditions (excluding RG1PV55H6N & RG2PV75H6N).
  • Sight Window—Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory-Installed Hydrojet® Total Performance System—Cold water inlet sediment reducing device helps prevent sediment build-up in tank. This increases first hour delivery, while minimizing temperature build-up at top of tank.
  • Vitraglas® Lining—Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600°F (871ºC).
  • Non-CFC Foam Insulation—Covers the sides and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections—3/4" NPT factory-installed true dielectric fittings.
  • Factory-Installed Heat Traps—Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Rod—(RG1PV55H6N has 2).
  • T&P Relief Valve—Installed.
  • Low Restriction Brass Drain Valve—Durable tamper-proof design.
  • Specs

    –
    Fuel Type:

    Propane

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Capacity (Gallons):

    40

    Application:

    Plumbing

    BTU Input:

    38000

    Water Connection:

    3/4"

    1st Hour Delivery (Gallons):

    72

    Gas Connection:

    1/2"

    Vent Type:

    Power Vent

    Vent Size:

    2"

    Height (Inches):

    57.5625"

    Diameter (Inches):

    22"

    Recovery Efficiency:

    80%

    Width (Inches):

    22-1/8"

    Depth (Inches):

    27"

    Weight (lbs):

    140 lbs

    Energy Factor:

    0.67

    Energy Star Rated:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    24 Replacement Parts

    Flammable Vapor Sensor Harness, 239-49791-00
    SKU: 239-49791-00
    Bradford White
    Outer Door for FVIR models, 239-43962-00
    SKU: 239-43962-00
    Bradford White
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4.67 out of 3 reviews
    100% would recommend this product
    4.67
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    33%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-3 of 3 reviews

    Just what I was looking for

    We have an electric water heater and we get alot of power outages so I wanted hot water without overtaxing the generator. It's quiet and well made.
    DR
    Bath, Maine
    2 years ago
    Was this review helpful to you?

    I bought the same water heater again

    I've had this exact same model water heater for 24 years. It never gave me any problems. Never corroded. Never leaked. Nothing. I am selling my house and wanted to give the new owners the same heater that will last them 24+ years.
    Jeff
    Middle Haddam, CT
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    good stuff

    Arrived fine, installed easily and works great. THanks!
    SB
    Pittsburgh, PA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy