Pros, Join Our TradeMaster Program!
Description
Efficient and Economical Make-Up Air Solution Saves Energy and Money Easy to install
  • Optimizes tightly built, energy efficient homes.
  • Make-Up Air Only When Needed. Synchronized to only open during Fan or Range Hood operation.
  • Avoids Wasted Energy Associated With Barometric Solutions. Does not let unwanted air into the home during heating or cooling calls.
  • Improves ventilation efficacy by providing fresh air from a known location to replace exhausted air.
  • Dampers can be "ganged" for high-volume applications.

  • For use with Broan Range Hoods:


  • Broan Elite E60000
  • Broan Elite E64000
  • QP3
  • EW56
  • EW58
  • EI59
  • Read more
    Specs
    Product Type:
    Damper
    Size:
    6"
    Shape:
    Round
    Used With:
    E60000 Series Range Hoods
    E64000 Series Range Hoods
    QP3 Series Range Hoods
    EW56 Series Range Hoods
    EW58 Series Range Hoods
    EI59 Series Range Hoods
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    5 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.