Apply to be a TradeMaster!
Main product image of GB142-45 124,000 BTU Output Wall Hung Modulating-Condensing Gas Boiler - Nat Gas or LP
Magnifying glass
Hover image to zoom

GB142-45 124,000 BTU Output Wall Hung Modulating-Condensing Gas Boiler - Nat Gas or LP

Brand:
Buderus
SKU:
GB142-45
Rating:
(3)
Q&A:
(6)
GB142-45 124,000 BTU Output Wall Hung Modulating-Condensing Gas Boiler - Nat Gas or LP
Magnifying glass
Hover image to zoom
GB142-45 has been discontinued
Discontinued December 13, 2018
This product was discontinued by the manufacturer.
Suggested Alternative:
Greenstar ZBR42-3 117,000 BTU Output Gas Fired Wall Mounted Boiler - Heat Only (NG/LP)
Brand:
Bosch
SKU:ZBR42-3
(0)
Backorder
Backorder
Get it Tue, Jul 14 - Thu, Aug 13
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Direct Vent, PVC
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Depth (Inches)
18-3/4" Depth
Product Highlight: Height (Inches)
28" Height
Product Highlight: BTU Input
160900 BTUs

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The state-of-the-art design of the GB142, with integrated controls, is a rare combination of outstanding quality paired with exceptional value. Utilizing advanced condensing technology, the Buderus GB142 Wall-Mounted Boiler maximizes the heating value of every cubic foot of natural gas or liquid propane. All GB142 Boilers now come with the AM10 outdoor reset control and DHW sensor for control of an indirect DHW tank. The GB142 is approved for 3" solid core PVC horizontal and vertical venting.

The small size and minimal clearance requirements of the GB142 Boiler provide tremendous installation flexibility. Thanks to the prefabricated low-loss header, the GB142 Boiler has the fastest installation in the industry. Specially designed with an appropriately sized circulator, this manifold ensures proper flow-rate through the unit. This feature greatly extends the service life of the GB142. By simplifying the piping, the GB142 manifold allows for quicker, easier, and trouble-free installation.

  • 95% AFUE Efficiency
  • Buderus Quality and Engineering for Reliability and Long Life
  • Easy to Install and Maintain
  • Peace of Mind Warranty: 5-Year Parts and Limited Lifetime Heat Exchanger§
  • State-of-the-Art Condensing Technology for Highest Efficiency

Specs

Fuel Type:

Natural Gas

Propane

Depth (Inches):

18-3/4"

Efficiency:

90%

Height (Inches):

28"

BTU Input:

160900

Boiler Type:

High Efficiency

IBR Rating:

124000

System Type:

Hydronic (Water)

Features:

Wall Mounted

EI/Spark Ignition

Condensing

Direct Vent

Width (Inches):

35-1/2"

Application:

Heating

Vent Size:

3"

Vent Type:

Direct Vent

PVC

Water Connection:

1"

Gas Connection:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Depth (Inches)
Efficiency
Height (Inches)
BTU Input
Natural Gas
Propane
18-3/4"
90%
28"
160900
Propane
Natural Gas
19-15/16"
94%
43.0625"
155000

You May Also Need

Box

GB142-45

Replacement Parts

SKU: GB142-45

Brand: Buderus

Search Parts:
SEARCH PARTS
Conv. Kit Nat. Gas 45kw H.A., 7746901356
7746901356
Buderus
O-Ring Set Orifice (5x), 7099018
7099018
Buderus
Product Image of no image
Seal (5 pc)
7099059
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.33 out of 3 reviews
2.33
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Horrible experience with this model

Within the first year, the whole unit had to be replaced and Buderus paid for the new unit plus the installer fees to put it in. Its been 8 years and I needed service frequently to fix random leaks. Finally, after 8 years, I need a new unit because leaks can no longer be fixed apparently. It is no surprise that this model is discontinued. But should I ever trust the same company again? The boiler that was replace was 30+ years old and worked great, and I only replaced it because I wanted to switch to Nat Gas.
Robbbbbbb
Boston, MA
4 years ago
Was this review helpful to you?

10 years in service with zero issues !

I updated my entire heating system in the spring of 2008 and the Buderus 142 condensing wall hung furnace looked good to me with the best efficiency ratings on the market at the time. With almost $3000 in rebates it wasn't hard for me to go ahead and I don't regret it. My Natural Gas bill was cut in half too ! I'm so pleased with how reliable and quiet this boiler is, I have to open my basement door and listen closely to hear if its running. My gas supplier sends me a letter every year to let me know I'm number 2 out of 100 local customers who use the least amount of gas each heating season. I have nothing bad to say about this wonderful heating system, makes my hot water too.
JJ
Berkshires
8 years ago
Was this review helpful to you?

not worth the plastic its made from

spent thousands to have the so-called best most efficient system in my new 5,000 sf. home pulled a 96 on energy star test . burn 2500 gal propane in a normal heating season ! was told I would use 1500 gal in a extreme winter 2013-2014 3100gal have had service 4 to 5 times a season just to keep it running thank God I also have 18sear heat pumps so we don't freeze buying a Well McLane cast iron system to replace this piece of Junk. DO-NOT WAIST ANY OF YOUR MONEY ON THIS SYSTEM YOU WILL BE SORRY LIKE ME
Taken By The hype
Somerset Pa.
12 years ago
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: what is the output water temperature?

Asked by Blaine 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Output water temp. is adjustable from 140-194 degrees.

Was this review helpful to you?

Q: I am considering installing a new Buderus GB 142/45 boiler in a home being rennovated. The calculated heat load is 129K BTU/Hr. We plan to run 4 zones of DHW, 1 zone of radiant (using an XBlock) and an indirect hot water tank. Fuel is propane, can a NG unit be converted to LPG? Are prefabicated distribution manifolds be purchased?

Asked by chris 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the boiler comes with a conversion kit for LP gas. The boiler does come with a pre-piped primary manifold. We also offer radiant heat manifolds

Was this review helpful to you?

Q: What is the tax credit on the GB142 ?

Asked by geoguy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler qualifies for the federal tax credit of up to $150 in 2011.

Was this review helpful to you?

Q: If I install myself (20 years as a private small HVAC guy) does the Buderus Boiler retain the factory warrantee or do I need a Buderus certified guy to install to retain warrantee? If so how can I get certified?

Asked by Anthony O 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You should be able to install it yourself, as long as your principal occupation is the sale and installation of plumbing, heating and/or air conditioning equipment. You also must act in accordance with the Buderus Installation and Servicing Instructions and Engineering manuals for the boiler. For full details, review the boiler's warranty information ( http://s3.pexsupply.com/manuals/1297436648247/47261_PROD_FILE.pdf ).

Was this review helpful to you?

Q: Does the GB142(all sizes) come with the prefabricated pump manifold? If yes, is that included in the price of the boiler? If not, how much does the prefabricated manifold cost?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes this does come with the pre-fabricated manifold, which is included in the price of the boiler.

Was this review helpful to you?

Q: Does Buderus make a combination wall hung unit?

Asked by Fred 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Buderus does not manufacture any combination wall hung units. However, the manufacturers Triangle Tube and Embassy offer these types of units.

Was this review helpful to you?