Shop Resideo Sale
Main product image of ALP285B 229,000 BTU Output Condensing Boiler
Magnifying glass
Hover image to zoom

ALP285B 229,000 BTU Output Condensing Boiler

Brand:
Burnham
SKU:
ALP285BF-4T07
Rating:
(0)
Q&A:
(0)
ALP285B 229,000 BTU Output Condensing Boiler
Magnifying glass
Hover image to zoom
$10,381.72 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

MANUALS (5)

Warranty Info

This item replaces: ALP285

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 256 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
PVC, CPVC, Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
16-11/16" Width
Product Highlight: Height (Inches)
43.4375" Height
Product Highlight: Depth (Inches)
21-13/16" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Burnham Rebate Center


Note: Product Title reflects this boiler's IBR Net Output Rating

Please note: These units come as Natural Gas as standard, but includes the orifice to convert to Propane. A separate conversion kit is NOT required.

The Burnham Alpine condensing boiler is one of the most efficient, energy-saving boilers on the market today. Every Alpine boiler is equipped with a number of advanced technologies to constantly monitor boiler performance and match fuel consumption directly to heating demand. The Alpine incorporates outside temperature sensing technology that automatically adjusts the firing rate of the boiler based on the outside air temperature. It also continuously monitors system safety parameters to ensure years of comfortable, safe, reliable operation. Today’s Alpine is the peak of performance!

  • High efficiency, condensing boiler – 95% AFUE
  • Compact, space-saving modern design
  • Industry leading Sage2.2 Boiler Control System
  • Touch screen display for easy user interface to view all system functions
  • Available for use with natural or LP gas
  • ENERGY STAR Certified – Efficiency tax credits/rebates may apply
  • 5-year part replacement warranty (for residential boilers under 300 MBH)

Specs

–
Fuel Type:

Propane

Natural Gas

Boiler Type:

High Efficiency

Efficiency:

95%

System Type:

Hydronic (Water)

Width (Inches):

16-11/16"

Height (Inches):

43.4375"

Features:

Direct Vent

Condensing

EI/Spark Ignition

Application:

Heating

Depth (Inches):

21-13/16"

Vent Size:

4"

Vent Type:

PVC

CPVC

Direct Vent

Water Connection:

1-1/4"

Gas Connection:

3/4"

DOE Rating:

263000

IBR Rating:

229000

BTU Input:

285000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

ALP285B

Replacement Parts

SKU: ALP285BF-4T07

Brand: Burnham

Search Parts:
SEARCH PARTS
Air Vent Valve, 108760-01
108760-01
Burnham
(1)
High Limit Sensor, 107121-01
107121-01
Burnham
(6)
Product Image of no image
Burner Head
101731-05
Sorry, we don't currently sell this item. Request This Item
Flue Exit Gasket Kit for ALP285 - ALP399, 104501-01
104501-01
Burnham
Replacement Burner Door Kit for ALP285B, 104992-01
104992-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy