Apply to be a TradeMaster!
Main product image of ALP150B 119,000 BTU Output Condensing Boiler (Wall or Floor Mount)
Magnifying glass
Hover image to zoom

ALP150B 119,000 BTU Output Condensing Boiler (Wall or Floor Mount)

Brand:
Burnham
SKU:
ALP150BW-4T02
Rating:
(3)
Q&A:
(0)
ALP150B 119,000 BTU Output Condensing Boiler (Wall or Floor Mount)
Magnifying glass
Hover image to zoom
$6,119.14 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27
BTU Input: 
150000
80000

This item replaces: ALP150, ALP150W

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 245 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
CPVC, PVC, Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
16-11/16" Width
Product Highlight: Height (Inches)
32.1875" Height
Product Highlight: Depth (Inches)
19-11/16" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Burnham Rebate Center


Note: Product Title reflects this boiler's IBR Net Output Rating

Please note: These units come as Natural Gas as standard, but includes the orifice to convert to Propane. A separate conversion kit is NOT required.

The Burnham Alpine condensing boiler is one of the most efficient, energy-saving boilers on the market today. Every Alpine boiler is equipped with a number of advanced technologies to constantly monitor boiler performance and match fuel consumption directly to heating demand. The Alpine incorporates outside temperature sensing technology that automatically adjusts the firing rate of the boiler based on the outside air temperature. It also continuously monitors system safety parameters to ensure years of comfortable, safe, reliable operation. Today’s Alpine is the peak of performance!

  • Wall Hung Boiler
  • High efficiency, condensing boiler - 95% AFUE
  • Compact, space-saving modern design
  • Industry leading Sage2.2 Boiler Control System
  • Touch screen display for easy user interface to view all system functions
  • Available for use with natural or LP gas
  • ENERGY STAR Certified - Efficiency tax credits/rebates may apply
  • 5-year part replacement warranty (for residential boilers under 300 MBH)

Specs

–
Fuel Type:

Natural Gas

Propane

Efficiency:

95%

Boiler Type:

High Efficiency

System Type:

Hydronic (Water)

Width (Inches):

16-11/16"

Height (Inches):

32.1875"

Features:

Condensing

Direct Vent

Wall Mounted

EI/Spark Ignition

Application:

Heating

Depth (Inches):

19-11/16"

Vent Size:

3"

Vent Type:

CPVC

PVC

Direct Vent

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

150000

IBR Rating:

119000

DOE Rating:

137000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
System Type
Width (Inches)
Height (Inches)
CURRENT ITEM
Product Image of ALP150B 119,000 BTU Output Condensing Boiler (Wall or Floor Mount)
ALP150B 119,000 BTU Output Condensing Boiler (Wall or Floor Mount)
SKU: ALP150BW-4T02
(3)
Natural Gas
Propane
95%
Hydronic (Water)
16-11/16"
32.1875"
Propane
Natural Gas
94%
Hydronic (Water)
22-13/16"
43.0625"
Natural Gas
Propane
95%
Hydronic (Water)
17-1/4"
33.5"

You May Also Need

Box

ALP150B

Replacement Parts

SKU: ALP150BW-4T02

Brand: Burnham

Search Parts:
SEARCH PARTS
Replacement Rear Insulation Disc and Thermal Link Switch Kit (Not Shown, includes insulation disc, thermal link switch and instructions), 104998-01
104998-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Extremely efficient

We had the Alpine 150 installed 6 yrs ago to replace a 40 yr old boiler and the savings have been amazing. We also got a $3000 MA credit with 0% financing. The system has run without a problem for 6 yrs until we had a sensor fail last week. It was beyond the 5 yr warranty and very expensive to repair which is the only downside. Hopefully we will not have another issue for a while.
Karl
Andover, MA
5 years ago
Was this review helpful to you?

I would purchase again

Need to install a wall so will replace following year
Chris
SD
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decision between Weil- and Burnham The latter is more costly

Replaces McLain boiler, an 1966 80% with 95% Burnham Will also heat water and it's a smaller unit so sizing is tough
Chris
NE S Dak
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy