Shop Limited Time Deals
Main product image of MPO-IQ Series 64,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler
Magnifying glass
Hover image to zoom

MPO-IQ Series 64,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler

Brand:
Burnham
SKU:
MPO-IQ84
Rating:
(2)
Q&A:
(3)
MPO-IQ Series 64,000 BTU Output Oil Fired High Efficiency 3-Pass Boiler
Magnifying glass
Hover image to zoom
MPO-IQ84 has been discontinued
Discontinued June 8, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
MPO-IQ84B 64,000 BTU Output, Energy Star Rated Oil Fired High Efficiency 3-Pass Boiler
Brand:
Burnham
SKU:MPO-IQ84B-TB
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Height (Inches)
38" Height
Product Highlight: Width (Inches)
21-9/16" Width
Product Highlight: Depth (Inches)
16-5/8" Depth

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The MPO-IQ Series high efficiency oil-fired boiler leads the way in innovative design, practicality and durability. The three pass cast iron heat exchanger extracts maximum BTUs from the combustion process. Now coupled with the Burnham "IQ" control set, this boiler incorporates high end technology with proven boiler dependability and ease of maintenance.

Natural Draft Boiler Models Include:
  • Beckett Burner
  • Taco Circulator
  • Return Mixing Manifold
  • Integrated Lifting Legs
  • Relief Valve
  • Draft Regulator
  • Drain Valve
Features:
  • High efficiency - 87%
  • Burnham "IQ" control system
  • Built-in return water protection
  • Natural draft model
  • Reversible swing door for installation and service ease
  • True Plug & Play option cards available
  • Limited lifetime warranty on heat exchanger
  • Limited 1 year warranty on boiler

Specs

Fuel Type:

Oil

DOE Rating:

74000

IBR Rating:

64000

Efficiency:

87%

Features:

EI/Spark Ignition

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

Flue Connection:

5"

Burner Capacity:

.60

Height (Inches):

38"

Width (Inches):

21-9/16"

Depth (Inches):

16-5/8"

Weight (lbs):

475 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

21 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great Boiler, Quick ROI

This product was delivered quickly. I opted for the lift gate delivery and the driver helped me get it up to the building. The innovative pipe lifting method (described in the manual) to get it off of the crate worked great. I installed it mid of April '17 so we only have a month or so of time on it. I got the outdoor reset and low water cutoff. It took me quite some time to get it all piped in. This was due to the different orientation of the last boiler. So far it is using noticeably less fuel. I am very happy with the quality of the product and the service fro Supply House.
Paul
Milford, NH
9 years ago
Was this review helpful to you?

Good Boiler, great service

The shipping company was great. The boiler arrived in less that two weeks. I opt for the lift gate option and the driver was so good he move the boiler to the garage/basement right where I wanted it. The boiler itself is very nice took me less than a day to get it connected and fire right up. I'm ordering the outdoor reset module next.
jorgel
Winsted, CT
12 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: what size circulator does this come with.

Asked by jg 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It comes with a Taco 007 circulator.

Was this review helpful to you?

Q: What is the model of Beckett burner that comes with the MPO-IQ boiler?

Asked by wells 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It comes with a Beckett AFG burner.

Was this review helpful to you?

Q: If indirect hot water heater is used, how much additional btu output would be required?

Asked by Mark 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Indirect water heaters always have "priority" and do not operate at the same time as the heating system, so you do not need to account for any additional BTUs when you use one.

Was this review helpful to you?