Note: Product Title reflects this boiler's Net AHRI BTU Rating
With Tankless Coil
This item does not come with a burner. This must be purchased separately.
The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes. Beginning October 1, 2020, 03 through 07 section V8H water boilers will be upgraded to the DOE-2021 efficiency requirement of 86% AFUE.
Features:
Intelligent Oil Boiler Control
Standard Equipment
| BTU Input: | 140000 |
|---|---|
| Burner Brand: | None |
| Includes: | Tankless Heater |
| Fuel Type: | Oil |
| Vent Type: | Atmospheric |
| DOE Rating: | 120000 |
| IBR Rating: | 104000 |
| Efficiency: | 86% |
| Burner Capacity: | 1.00 GPH |
| Flue Connection: | 6" |
| Height (Inches): | 32.25" |
| Width (Inches): | 24" |
| Depth (Inches): | 17-1/8" |
| Material: | Cast Iron |
| Warranty: | 1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) |
| Application: | Heating |
| System Type: | Hydronic (Water) |

Replacement Parts
SKU: PV8H3WET-TLWF
Brand: Burnham
Multiple burners will fit with this model Burnham unit. This unit is sold with a burner attached and the part number on our site is SKU: PV8H3WC-TBWN.
"Less burner" means that the burner is not included with the boiler and must be purchased separately.