Shop Resideo Sale
Main product image of PV8H3, 109,000 BTU V8H Water Boiler w/ Tankless Coil w/ Beckett Burner (Oil)
Magnifying glass
Hover image to zoom

PV8H3, 109,000 BTU V8H Water Boiler w/ Tankless Coil w/ Beckett Burner (Oil)

Brand:
Burnham
SKU:
PV8H3WT-TBWF
Rating:
(9)
Q&A:
(0)
PV8H3, 109,000 BTU V8H Water Boiler w/ Tankless Coil w/ Beckett Burner (Oil)
Magnifying glass
Hover image to zoom
PV8H3WT-TBWF has been discontinued
Discontinued September 9, 2026
This product was discontinued by the manufacturer.
BTU Input: 
140000
140000
Burner Brand: 
Beckett
Includes: 
Tankless Heater

Schematic Feature!
Replacement Parts

Suggested Alternative:
PV8H3WET, 104,000 BTU Output V8H Water Boiler w/ Tankless Coil, Hydrostat, and Beckett Burner (Oil)
Brand:
Burnham
SKU:PV8H3WET-TBWFH
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
32.25" Height
Product Highlight: Width (Inches)
24" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

With Tankless Coil and Beckett Burner

The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes.

Features:
  • Modern, Energy Saving, Cast Iron Design
  • 8 Sizes: 70-299 MBH (0.6 to 2.6 GPH)
  • Multiple Oil Burner Options
  • Quiet Operation with Burner Cover (Included with Beckett and Riello Burners)
  • Durable Push-Nipple Construction
  • Easy to Clean with Side and Top Cleanouts - Provides Complete Access
  • Optional Tankless Heater

Specs

–
Includes:

Tankless Heater

BTU Input:

140000

Burner Brand:

Beckett

Fuel Type:

Oil

DOE Rating:

125000

IBR Rating:

109000

Efficiency:

85%

Burner Capacity:

1.05

Flue Connection:

6"

Height (Inches):

32.25"

Width (Inches):

24"

Depth (Inches):

17-1/8"

Application:

Heating

Material:

Cast Iron

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
BTU Input
Fuel Type
DOE Rating
IBR Rating
Efficiency
CURRENT ITEM
Product Image of PV8H3, 109,000 BTU V8H Water Boiler w/ Tankless Coil w/ Beckett Burner (Oil)
PV8H3, 109,000 BTU V8H Water Boiler w/ Tankless Coil w/ Beckett Burner (Oil)
SKU: PV8H3WT-TBWF
(9)
140000
Oil
125000
109000
85%

You May Also Need

Box

PV8H3 - Water, Taco, Beckett WF w/ Heater

Replacement Parts

SKU: PV8H3WT-TBWF

Brand: Burnham

Search Parts:
SEARCH PARTS
V1-2 Tankless Heater Assembly w/ Gasket & Bolts (V-1A & V-7 Series), 6036031
6036031
Burnham
(1)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.22 out of 9 reviews
88% would recommend this product
4.22
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
56%
4 star
22%
3 star
11%
2 star
11%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Funny you should ask!

Had a company come out and install it the other day and they noticed the oil pump was leaking!!! Called Supply House and they had me call Burnham!! What a run around with them!! A one hundred thirty five dollar part and they couldn't send one, bought one myself so we didn't have to smell #2 oil in the house anymore!!! Have always had good luck with Supply House but dealing with another party… not good!!
Boiling mad
Cumberland, Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best of the best

Great product great pricing
Rod
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

now way

Lasts about 10 years, then it leaks all over your floor Avoid burnham, its junk
mark
04270
5 years ago
Was this review helpful to you?

Delivered on time and in perfect conditipn

Installation went smoothly and fired right up! I've bought plumbing supplies from you guys for years and you've never failed me! Thanks!
Steve
Ridgefield CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sexy new Burnham boiler!!

Got 24 years out of the last pne, time to replace. New style looks great, hope to get many years from it. A little leary about ordering it online, but local dealers couldn't come close to the price. Ordered on Monday, shipped on Tuesday. Sat on the dock for a couple of days, 1 day to make it to the local hub (600 miles). Sat there over the weekend, delivered on Monday. One crush on the box, but the boiler was well packed. 7 days, not bad for a 580lb box. Installed, seems to work fine.
Kevin
Phippsburg, ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!!

The installation tech made the install look easy. When the installation was completed, the unit fired-up without a glitch, relevant adjustments were made and the unit operates soooo! quietly. What a pleasure to have a new boiler. The old unit (Burnham) was over 30 years in age and needed to be replaced. Very happy. Shipping could have been better, several bumps in the road with YRC freight, but it arrived intact.
Doug
New Hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best online store

First time i used SupplyHouse. Very satisfied. I got boiler and accessories within two days. Customer service is no. I would use them on anu project. I have completed boiler install using boiler, pumps, tank, fittings and accessories. Thanks you.
Dipu
Plainville CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value, good customer support

Well packaged, direct replacement, everything required to do a complete replacement
earlt
Eastern, CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Burnham V8H boilers

I find this boiler to be reliable, efficient and not be to hard on your wallet. The Burnham name is a gauranty you are recieving quality equipment. I would recommend this product to anyone.
Yone
Highland, NY
13 years ago
Was this review helpful to you?