Apply to be a TradeMaster!
Main product image of 1" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Check Valves
Magnifying glass
Hover image to zoom

1" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Check Valves

Brand:
Caleffi
SKU:
521609AC
Rating:
(0)
Q&A:
(0)
1" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Check Valves
Magnifying glass
Hover image to zoom
$262.00 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1"
Connection Type: 
C x C
Press x Press
Features: 
Standard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Note: This valve comes with check valves.

Caleffi MixingCal 3-Way Thermostatic Mixing Valve, Low-Lead Brass 1" Sweat Connections, 3 Cv

The Caleffi MixingCal 3-Way Thermostatic Mixing Valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set valve, compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The Caleffi MixingCal 3-Way Thermostatic Mixing Valve has an CV of 3.

Features:
  • Maintain Temperature
  • Compensates for both temperature and pressure fluctuations

Connection Type: Sweat
Connection Size:1 Inch

Specs

–
Features:

Standard

Size:

1"

Connection Type:

C x C

Connection Method:

Sweat

Max Pressure (PSI):

200

Temperature Range (F):

85°F - 150°F

Max Temp (F):

150°F

Min Temp (F):

85°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Application:

Point of Source

Flow Capacity (Cv):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Standards Met
Application
1"
C x C
Sweat
ASSE 1017
Point of Source
1"
C x C
Sweat
ASSE 1070
ASSE 1017
Point of Source
Point of Use
1"
C x C
Sweat
ASSE 1017
Point of Source
1"
C x C
Sweat
ASSE 1069
ASSE 1070
ASSE 1017
Point of Source
Point of Use
Heating

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy