Shop Resideo Sale
Main product image of 1-1/4" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)
Magnifying glass
Hover image to zoom

1-1/4" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)

Brand:
Grundfos
SKU:
96806137
Rating:
(5)
Q&A:
(1)
1-1/4" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)
Magnifying glass
Hover image to zoom
$128.86 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Bronze
Product Highlight: Size
1-1/4"
Product Highlight: Used With
UP Series, UPS Series, MAGNA Series

Description

–
This is a packaged dielectric isolation 1.25" Sweat valve set for Grundfos ALPHA, UP, and UPS pumps with a GF 15/26 flange connection.

Compatible with:
  • Grundfos ALPHA pumps with 15/26 flange
  • Grundfos UP pumps with 15/26 flange
  • Grundfos UPS pumps with 15/26 flange
  • Grundfos MAGNA pumps with 15/26 flange

Specs

–
Size:

1-1/4"

Material:

Bronze

Connection Size:

1-1/4"

Connection Type:

Sweat

Used With:

UP Series

UPS Series

MAGNA Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Sweat DISCAL Air Separator
SKU: 551035A
Caleffi

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Not compatible with taco pumps

They are exactly as described, but appear to be exclusive to grundfos pumps. Of course when you are unable to obtain a grundfos pump due to supply issues you have to remove these and put on some other flanges to get another brand replacement pump to seal/work. Defeating the whole purpose of not having to drain the system to replace a pump.
Dave
Wisconsin
4 years ago
Was this review helpful to you?

Great product.

Make sure younuse the baskets that come with this valve kit. Do not use the gaskets that come with your pump.
Tinman517
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Bought this to go with my Grundfos 3 speed pump. Installed several weeks ago. Am very happy with this product.
Mike
Ripley, New York
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy as 1,2,3 plumbing for dummies

simple and easy to put together.
arm
west winsor n.y.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice product

nice solid product and if you are gonna change that pump at some point you will be glad you installed these. not much more cost than regular ball valves. buy them
clb the homeowner
grafton, ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you have this valve in a NPT version?

Asked by Larry P 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the NPT version is sku 96806132.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy