Apply to be a TradeMaster!
Main product image of 5-5/8" 3-Speed Fleximount Fan/Blower Motor (208-230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" 3-Speed Fleximount Fan/Blower Motor (208-230V, 1075 RPM, 3/4 HP)

Brand:
Century
SKU:
FM1076
Rating:
(0)
Q&A:
(0)
5-5/8" 3-Speed Fleximount Fan/Blower Motor (208-230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
FM1076 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Lug
Product Highlight: Amperage
5 Amps

Description

–
5-5/8" 3-Speed Fleximount Fan/Blower Motor (208-230V, 1075 RPM, 3/4 HP)

Features:
  • Auto Protector
  • Continuous Air Over
  • Energy Efficient
  • Fleximount
  • Open Construction
  • Permanent Split Capacitor
  • Reversible
  • Sleeve Bearing
  • 1/2" Diameter Flatted Shaft
  • 24" Leads
  • 40-50-60C Ambient
  • 48 Frame
  • 60 Hz
  • 2 hole lugs replace both 9" and 10" bolt circle

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

3/4

Voltage:

208/230V

Bearings:

Sleeve

Rotation:

Reversible

Duty:

Air Over

Mount:

Lug

RPM:

1075

Poles:

6

Phase:

1

Enclosure Type:

Open

Hertz:

60

Speeds:

3

Frame:

48Y

Amperage:

5

Overload Protection:

Automatic

Insulation Class:

B

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Horse Power
Voltage
RPM