Shop Resideo Sale
Main product image of 1/8-1/3 Multi-HP Reversible Rotation Condenser Fan Motor, 825 RPM (208/230V)
Magnifying glass
Hover image to zoom

1/8-1/3 Multi-HP Reversible Rotation Condenser Fan Motor, 825 RPM (208/230V)

Brand:
Jard
SKU:
22459-JARD
Rating:
(4)
Q&A:
(0)
1/8-1/3 Multi-HP Reversible Rotation Condenser Fan Motor, 825 RPM (208/230V)
Magnifying glass
Hover image to zoom
$168.03 each
In Stock
In Stock
Get 46 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/8 to 1/3 HP
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible

Description

–
Multi-Horsepower Condenser Fan Motors: JARD multi-horsepower condenser fan motors are designed for either shaft up or shaft down applications. All motors are suitable for air conditioning or heat pump applications.

Features:
  • Thru bolt or belly band mounting
  • Water slinger on shaft
  • Air conditioning or heat pump duty
Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protection

Specs

–
Horse Power:

1/8 to 1/3

Voltage:

208/230V

RPM:

825

Product Type:

Multi-HP Condenser Fan Motor

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great price on this ac fan motor

Thank you.
Jim
Central Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always arrive on time

Great product
Robbie
Bostic NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TOP-NOTCH COMPANY

Very convenient to get a large portion of the HVAC supplies that we use on a regular basis! Customer service is unsurpassed. And their rates are very competitive!
Gary
Coolidge
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

all good, shipping, packing

motor was fine packed well
rb
NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy