Apply to be a TradeMaster!
Main product image of 10" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
10" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
$20.85 each
In Stock
In Stock
Get 23 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
10" Length

Description

10" Tongue and Groove Pliers

Product Description
Tongue and groove versatile combination pliers. Powerful parallel jaw-grip, tremendous leverage. Channellock Blue dipped plastic grips

Specs

Product Type:

Pliers

Type:

Straight

Length (Inches):

10"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

8" Adjustable Wrench
SKU: 808W
Channellock
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy