Apply to be a TradeMaster!
Main product image of 3/4" - 1-1/4" Test Ball Plug
Magnifying glass
Hover image to zoom

3/4" - 1-1/4" Test Ball Plug

Brand:
Cherne
SKU:
270008
Rating:
(0)
Q&A:
(0)
3/4" - 1-1/4" Test Ball Plug
Magnifying glass
Hover image to zoom
$45.13 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
17 MAX PSI
Product Highlight: Color
Black
Product Highlight: Size
3/4", 1-1/4"
Product Highlight: Diameter (Inches)
.73" Deflated Diameter
Product Highlight: Length (Inches)
3.75" Deflated Length
Product Highlight: Material
Rubber

Description

–
Cherne Single-Size Test-Ball Plugs are designed to test drain, vent and waste systems in every type of pipe. They also can be inserted through a test tee to seal out-of-round pipe. Cherne Industries is a global leader in pipe plug, blocking and testing.

Product Features
  • Single-Size Test-Ball Plugs are designed to test drain, vent and waste systems in every type of pipe
  • Natural rubber body provides excellent expansion and a great seal in round and out-of-round pipe
  • Inflatable design can fit through test tees, sanitary tees, floor drains and other hard to access pipe openings
  • Ideal for testing DWV plumbing systems at pressures up to 13 psi or with 30 ft. of head pressure
  • Utilizes a standard tire air fitting for easy connections
  • Ring and chain assembly helps prevent the plug from being drawn into DWV systems during tests
Product Specifications
  • Maximum Back Pressure: 17 PSI / 40 ft.
  • Inflation Pressure: 45 PSI
  • Usage Range: 0.75"-1.3"
  • Deflated Length: 3.75"
  • Deflated Diameter: 0.73"
  • Nominal Size: 0.75"-1.25"
  • Brand: Cherne
  • Color: Black
  • Product Type: Single-Size Plumbing Test-Ball
  • Chain Eye Bolts: Ring and Chain
  • Inflation Thread: Tank Valve

Specs

–
Product Type:

Test Plug

Max Pressure (PSI):

17

Color:

Black

Size:

3/4"

1-1/4"

Diameter (Inches):

.73" Deflated

Length (Inches):

3.75" Deflated

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3' Extension Hose (3/16" ID)
SKU: 274038
Cherne
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy