Shop Resideo Sale
Main product image of 3" Clean-Seal Pneumatic Pipe Plug (13 PSI)
Magnifying glass
Hover image to zoom

3" Clean-Seal Pneumatic Pipe Plug (13 PSI)

Brand:
Cherne
SKU:
271713
Rating:
(0)
Q&A:
(0)
3" Clean-Seal Pneumatic Pipe Plug (13 PSI)
Magnifying glass
Hover image to zoom
$38.86 each
In Stock
In Stock
Get 140 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Rubber, ABS
Product Highlight: Max Pressure (PSI)
13 MAX PSI

Description

–
Features:
  • Plug holds back up to 13 PSI or 30 ft. of head pressure
  • Plug design keeps work area and plumber dry no backsplash
  • Seals both plastic and hard to seal cast iron threaded cleanouts
  • Easy to install

Specs

–
Size:

3"

Material:

Rubber

ABS

Max Pressure (PSI):

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy