Apply to be a TradeMaster!
Main product image of 2" End of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom

2" End of Pipe Gripper Plug (17 PSI)

Brand:
Cherne
SKU:
270229
Rating:
(6)
Q&A:
(0)
2" End of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom
$6.18 each
In Stock
In Stock
Get 99 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Material
ABS, Rubber
Product Highlight: Max Pressure (PSI)
17 MAX PSI

Description

Cherne’s Gripper plugs can be used in a variety of applications including DWV (drain, waste and vent) testing and stack testing. End-of-Pipe design won’t fall in, whereas the Inside-of-Pipe design allows you to locate the plug inside the pipe as far as you need. Time tested, the Gripper® remains one of the most popular mechanical plugs on the market.

Features:
  • Plug is rated for 17 PSI or 40 ft. of head pressure
  • Extra large zinc wing nut for ease of tightening, no wrench required
  • Natural rubber O-ring for excellent expansion and memory
  • ABS glass-reinforced plates for added strength
  • Zinc-Plated carriage bolt resists rust and corrosion

Specs

Product Type:

Plug

Size:

2"

Material:

ABS

Rubber

Max Pressure (PSI):

17

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Incredibly easy and effective

Used to close off a bathroom drain that tends to back up — installed too low! This is incredibly easy to install and remove.
Dave
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

My commercial USCG inspected vessel uses these 2" plugs and they are perfect
Lori
PCB FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly to seal floor drain

Used to plug a basement floor drain for rough plumbing water pressure test, this plug held.
Mace
Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gripper Plugs for my Boat

Great product with competitive pricing and very quick shipping. Will be using on my boat to fill holes for my stainless staples.
Bob
Port Orchard, Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality, excellent.

I bought this for a 2" PVC pipe that was previously used as a floor drain for a shower in a temporary bathroom. It fit perfectly, felt solid and does the trick.
Matthew the DIYer
Minneapolis, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed for plumbing testing

Needed those plugs right away....and Supply House came thru quickly.
John
Lowesville VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy