Apply to be a TradeMaster!
Main product image of 1-1/2" End of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom
1-1/2" End of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom
$4.94 each
In Stock
In Stock
Get 224 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Rubber, ABS
Product Highlight: Max Pressure (PSI)
17 MAX PSI

Description

–
Features:
  • Plug is rated for 17 PSI or 40 ft. of head pressure
  • Extra large zinc wing nut for ease of tightening, no wrench required
  • Natural rubber O-ring for excellent expansion and memory
  • ABS glass-reinforced plates for added strength
  • Zinc-Plated carriage bolt resists rust and corrosion

Specs

–
Size:

1-1/2"

Material:

Rubber

ABS

Max Pressure (PSI):

17

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Plugged!

I used this plug to seal an open tube on my mobility chair lift on the back of my suv. It was just what the dr ordered! No more dust, trash and water.
Jay Bailey
Goldsboro, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Basement flooding got you down?

Massive rain waters in my area have caused unusual backups in low areas such as basement's and cellar sinks, and floor drains. While these are meant for pressure testing, they also work well as a preventative measure to stop any backing up from creating a mess.
Rick
NY
3 years ago
Was this review helpful to you?

High quality, very effective

I bought this for a 1-½" PVC pipe that was previously used as a drain for a pedestal sink in a temporary bathroom. It fit perfectly, felt solid and does the trick.
Matthew the DIYer
Minneapolis, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent plugs.

I use these plugs in a product I sell and trust the quality of the plugs. Packer Maxx.
Food plot man
Greenville Michigan.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy