Apply to be a TradeMaster!
Main product image of 3"  End of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom

3" End of Pipe Gripper Plug (17 PSI)

Brand:
Cherne
SKU:
270237
Rating:
(2)
Q&A:
(0)
3"  End of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom
$4.94 each
In Stock
In Stock
Get 717 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS, Rubber
Product Highlight: Max Pressure (PSI)
17 MAX PSI

Description

–
Cherne’s Gripper plugs can be used in a variety of applications including DWV (drain, waste and vent) testing and stack testing. End-of-Pipe design won’t fall in, whereas the Inside-of-Pipe design allows you to locate the plug inside the pipe as far as you need. Time tested, the Gripper remains one of the most popular mechanical plugs on the market.

Features:
  • Plug is rated for 17 PSI or 40 ft. of head pressure
  • Extra large zinc wing nut for ease of tightening, no wrench required
  • Natural rubber O-ring for excellent expansion and memory
  • ABS glass-reinforced plates for added strength
  • Zinc-Plated carriage bolt resists rust and corrosion

Specs

–
Product Type:

Plug

Size:

3"

Material:

ABS

Rubber

Max Pressure (PSI):

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" End of Pipe Gripper Plug (17 PSI)
SKU: 270245
Cherne

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy this product again.

I have used this product before. They are good quality and work very well.
Speedo
Denville, New Jersey
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used off the normal usage.

Bought these to build pex al pex pipe straightener. It works like a charm.
Scottwiz
SE MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy