Apply to be a TradeMaster!
Main product image of 3" Hub-Fit Gripper Plug
Magnifying glass
Hover image to zoom

3" Hub-Fit Gripper Plug

Brand:
Cherne
SKU:
270538
Rating:
(3)
Q&A:
(0)
3" Hub-Fit Gripper Plug
Magnifying glass
Hover image to zoom
$14.44 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Max Pressure (PSI)
13 MAX PSI
Product Highlight: Material
ABS

Description

–
Features:
  • Stainless steel hardware prevents corrosion
  • Pressure rated for conducting DWV tests
  • Yellow color enhances visibility in pipe
  • Made with glass-reinforced ABS plastic and natural rubber O-ring
  • Galvanized carriage bolt to prevent corrosion easy to install extra large zinc wing nut that won't rust

Specs

–
Size:

3"

Max Pressure (PSI):

13

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This thing worked great.

I needed it to seal off a DWV setup I'm actively using until I can finish it.
Jacob
Tamworth, NH
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't fit

Product is good. But the actual O.D. is around 3.25 Dia. The pipe I was trying to fit is exactly 3.00 inches.
Ray
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for Toilet Flange Seal

This unit was quality and an excellent fit to seal off an unused toilet flange
Greg B
Phoenix
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy