Apply to be a TradeMaster!
Main product image of 4" Long Test Ball Plug (13 PSI)
Magnifying glass
Hover image to zoom
4" Long Test Ball Plug (13 PSI)
Magnifying glass
Hover image to zoom
$89.73 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Max Pressure (PSI)
13 MAX PSI
Product Highlight: Material
Rubber
Product Highlight: Length (Inches)
24.75" Deflated Length
Product Highlight: Diameter (Inches)
2.5" Deflated Diameter

Description

–
Cherne Long Test-Ball Plugs are designed for waste stack testing and can be used to seal the wye to conduct sewer air tests. Molded-in sealing ribs at both ends ensure a leak-free seal.

Features:
  • Natural-rubber construction provides an excellent seal
  • Compatible with PVC pipes
  • Makes sealing wye fittings easy when performing tests on DWV systems
  • Withstands up to 13 psi or 30 ft of head pressure
  • Ring and chain assembly help prevent the plug from being drawn into the DWV plumbing system during testing
  • Includes a 3 ft extension hose with standard car-tire inflation valve
  • Designed for waste stack testing, sealing the rise and the run to perform the test
  • Can be used to seal the wye to conduct sewer air tests
  • Molded-in sealing ribs at each end of the plug ensure a leak-free seal

Specifications:
  • Application: Drains, Plumbing, Sealing, Vent, Waste
  • Inflation Pressure: 30 psi
  • Fits Pipe Size: 3-1/2"-4-1/4"
  • Maximum Back Pressure: 13 psi/30 ft
  • Size: 4"

Specs

–
Size:

4"

Product Type:

Test Plug

Max Pressure (PSI):

13

Material:

Rubber

Length (Inches):

24.75" Deflated

Diameter (Inches):

2.5" Deflated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great for leak testing septic and pump tanks

During the last month, I've had to test nearly 25 new and existing septic and pump tanks for water-tightness. The new tanks all had long-radius inlet baffle sanitary tees, and I was having much difficulty trying to get my standard Cherne 4" test ball plugs into the downward-turned inlet & outlets. A septic technician I was working with said they use a longer 4" test ball, so I did an internet search and found these Cherne 4" long test ball plugs (24" long). I ordered two, and they have been a life saver. You just install them in the vertical part of the inlet & outlet baffle tees. It's a huge time saver versus trying to install a standard 4" test ball into the horizontal (or downward-curved) part of the inlet & outlet tees, especially when the tanks are deeper. I would also recommend buying the Cherne extension hoses (I made my own before I realized you can buy them already made). This allows you to do the entire test easily from ground level. The only down side to the Cherne hose extensions is that they don't have pressure gauges for monitoring the pressure to make sure the setup isn't leaking air. The four I made all have pressure gauges.
Wastewater Engineer
Bellingham, WA
3 years ago
Was this review helpful to you?

Works great on wye cleanouts

Current project didn't have a clean-out tee, only a wye near the sewer connection. This worked great to block the entire wye. Also it's length makes it unlikely to eject out at high speed. The included extension hose was also helpful to stay out of the way of the pressure release water. This model inflates to 30 psi.
NateL
Oakland, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy