Apply to be a TradeMaster!
Main product image of Air-Max Pro Test Pump
Magnifying glass
Hover image to zoom

Air-Max Pro Test Pump

Brand:
Cherne
SKU:
273908
Rating:
(0)
Q&A:
(0)
Air-Max Pro Test Pump
Magnifying glass
Hover image to zoom
$67.83 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Color
Black

Description

–
Air-Max Pro Test Pump

Product Features
  • Large barrel for maximum volume means fewer strokes to inflate plug
  • 0-60 PSI gauge for most accurate plug pressure readings
  • All-metal thumb lock for durability
  • Hose strain relief to transfer tension from hose to the barrel
  • Forged steel barrel for extra toughness
  • Large, three-point base for maximum stability
  • Rubber cover to protect gauge from damage
  • Solid wood handle for greater comfort and durability
  • Durable, no-kink hose

Specs

–
Product Type:

Test Pump

PSI Range:

0-60

Max Pressure (PSI):

60

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy