Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/4 OD Comp Straight Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/4 OD Comp Straight Stop Valve, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
521-PX3-30
Rating:
(8)
Q&A:
(0)
1/2" PEX Crimp x 1/4 OD Comp Straight Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$19.47 each
BOX UP & SAVE 14%
$402.72 box of 24
$16.78 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Rough Brass

Description

–
1/2" PEX Crimp x 1/4 OD Comp Straight Stop Valve, Lead Free (Rough Brass)

Note: This product is compatible with a PEX Crimp or PEX Clamp Tool.

Specs

–
Material:

Rough Brass

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Outlet Size:

1/4"

Valve Type:

Straight

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Finish:

Rough Brass

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Inlet Size
Outlet Size
Valve Type
Rough Brass
1/2" x 1/4"
1/2"
1/4"
Straight
Chrome Plated Brass
1/2" x 1/4"
1/2"
1/4"
Straight

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

quality exceeded expectations

like the heading says
KT
28305
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This valve worked great!!

This valve worked great as I had to relocate my icemaker line. Supply house rocks!
Vinny
New York, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

Good valve and service and value!
wilyspike
Warren pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will order again if I need too.

Used on water line to ice maker worked good quality product.
slick
Ridgeway va. 24148
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Great
Jeff
Tn
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice valve

I installed this valve for a ice maker. Cut in a te in the pex and installed the valve on the end and hooked in the line to the ice maker. No leaks from the valve. Shuts off without any issues. I don't have nothing negative to say.
jbryan
altoona, pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent high quality valve

Valve has very solid feel and works well. Provided nice neat quality valve and connection between PEX pipe and 1/4" copper line for humidifier connection.
DaveA
Pittsburgh, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ice maker cut off value

used this product for my new ice maker on frig worked great crimp wright to 1/2" water line did not need reducer or 3/4" to 1/2" just mounted wright up just crimp and done love this product.
darryl23320
chesapeake,Va
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy