Apply to be a TradeMaster!
Main product image of 1-1/4" x 12" Slip-Joint Extension Tube in White
Magnifying glass
Hover image to zoom

1-1/4" x 12" Slip-Joint Extension Tube in White

Brand:
Danco
SKU:
51669-DANCO
Rating:
(0)
Q&A:
(0)
1-1/4" x 12" Slip-Joint Extension Tube in White
Magnifying glass
Hover image to zoom
$2.26 each
In Stock
In Stock
Get 66 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Used With
Universal

Description

–
The Danco Slip-Joint Extension Tube is designed for use in tubular sink drain applications. It is constructed from durable plastic that will endure the rigors of everyday use. This tube extends 12 inches for additional reach for drain connections.

Features:
  • Durable plastic construction
  • For kitchen and bathroom sink drains
  • Connects to either plastic or metal inlets: 1-1/4"; 12" extended length
  • Includes one slip joint tube

Specs

–
Type:

Extension Tube

Size:

1-1/4"

Length (Inches):

12"

Connection Type:

Slip-Joint

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy