Shop Danfoss
Main product image of 1-1/4" Angle Thermostatic Radiator Valve
Magnifying glass
Hover image to zoom

1-1/4" Angle Thermostatic Radiator Valve

Brand:
Danfoss
SKU:
013G8031
Rating:
(2)
Q&A:
(0)
1-1/4" Angle Thermostatic Radiator Valve
Magnifying glass
Hover image to zoom
$156.21 each
In Stock
In Stock
Get 24 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Union, FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
2.8 Cv
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
RA 2000 Thermostatic radiator valves regulate the flow of hot water of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems.

  • RA 2000 valves are fitted with a packing gland assembly that is replaceable while the system is in operation. The packing gland is fitted with a grease cup to ensure the o-ring packing is lubricated for life
  • Sturdy EPDM rubber valve disc provides a positive seal against the valve seat at differential pressures of up to 15 PSI in hot water heating systems, while 15psig for low pressure steam systems
  • Plastic cap supplied to protect the valve pushpin can provide manual control of the valve during installation. If manual operation is required, a separate hand knob is available as an accessory Valves remain normally open with no operator mounted
  • Specs

    –
    Size:

    1-1/4"

    Application:

    Low Pressure

    Steam

    Connection Type:

    Union

    FNPT x FNPT

    Max Temp (F):

    250°F

    Flow Capacity (Cv):

    2.8

    Valve Type:

    Angle

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Flow Capacity (Cv)
    CURRENT ITEM
    Product Image of 1-1/4" Angle Thermostatic Radiator Valve
    1-1/4" Angle Thermostatic Radiator Valve
    SKU: 013G8031
    (2)
    1-1/4"
    Union
    FNPT x FNPT
    2.8
    1-1/4"
    FNPT x MNPT Union
    8

    You May Also Need

    1/2" NPT Angle Radiator Steam Trap
    SKU: 122A
    Barnes & Jones

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Solid Valve

    I replaced what were likely 110 year old cast iron radiator valves with these. This valve was about 1/8" tighter in both the horizontal and vertical directions, but there was enough play in the pipes to make it fit. After one heating season, I've been very happy with the performance of the valves. They reliably respond to the room temperature, and I've found them comfortable. The only thing I'll note is that one of them has a tendency to whistle slightly for about 15 mins as it closes when I first turn on the boiler in the morning.
    Logan B
    Seattle, WA
    5 years ago
    Was this review helpful to you?

    great solution for balancing

    I installed these TRVs on all the radiators on the top floor of my home, where it used to be too hot in the winter. Now I can control the temperature in each room individually, simply and reliably. The installation of three saved as much in energy costs than fully insulating the sloped & flat ceilings of my home. I have now gone back to all the radiators in my home.
    JonEJ
    Philadelphia
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy