Shop Resideo Sale
Main product image of Foundations Single Handle Centerset Lav Faucet (Metal Pop-Up), B510LF
Magnifying glass
Hover image to zoom

Foundations Single Handle Centerset Lav Faucet (Metal Pop-Up), B510LF

Brand:
Delta
SKU:
B510LF
Rating:
(3)
Q&A:
(0)
Foundations Single Handle Centerset Lav Faucet (Metal Pop-Up), B510LF
Magnifying glass
Hover image to zoom
$103.77 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection

Description

–
The Foundations centerset bathroom faucet installs on 3-hole sinks with 4 in. centers and uses a single lever handle for manual water control. It has a maximum flow rate of 1.2 gpm at 60 psi and includes a metal pop-up drain assembly.
  • 1.2 gpm maximum flow rate at 60 psi
  • Deck-mount centerset installation for 3-hole sinks with 4 in. centers
  • Solid brass fabricated body
  • Rotating stainless steel ball valve with replaceable non-metallic seats
  • 4-1/4 in. spout reach
  • 1/2 in.-14 NPSM adapters with 1/4 in. O.D. copper supply tubes
  • Metal pop-up drain with plated flange and stopper included
  • Maximum deck thickness: 1-1/4 in.

Specs

–
Max Deck Thickness:

1.25"

Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

Finish:

Chrome

Drain Type:

Pop-Up

Material:

Brass

Application:

Residential

Installation Type:

Deck Mount

Series:

Foundations

Handle Style:

Lever

Connection Size:

1/2"

Valve Type:

Ball

Number of Holes:

3

Flow Rate (GPM):

1.2

Connection Type:

NPSM

Type:

Manual

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.33 out of 3 reviews
33% would recommend this product
3.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

poor drain gaskett seal

drain gasket does not seal properly. leaks through the threads. top and bottom are leak free. very difficult, have yet to achieve leak free.
Andy
York PA
2 years ago
Was this review helpful to you?

unnecessary connection size

Unit is solid metal as far as I can tell. construction is good it has everything needed for drain as well. It has a fairly obtuse securing method that I can see being an issue with some sink styles. The 1/2" connections are what makes no sense to me, its so grossly oversized for the application, I only order 3/8 and 1/4" lines for something like this. I bought stop valves before selection of faucet, this set me back a couple days. 1/2" to 1/4" lines are basically toilet lines. There should never be a 1/2" connection on a bathroom sink, the copper its soldered to is 1/4" OD. I almost just cut and flared but its too short to risk it.
Andy
York, PA
2 years ago
Was this review helpful to you?

I would buy this product again

This faucet saves water. It was easy to install for a homeowner if you have any mechanical ability. It's a shiny chrome that matches what I had. It has a lifetime warranty.
Greg
Richmond, VA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy