Apply to be a TradeMaster!
Filter menu expanded

Filters

11 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Anvil Type
–

Detent Pin (3)
Hog Ring (7)

Batteries Included
–

0 (4)
2 (4)

IPM
–

2400 (3)
3100 (3)
3200 (2)

RPM
–

400 (3)
900 (2)
1200 (3)
1900 (3)
2000 (3)
2800 (2)

Includes
–

Belt Clip (2)
Carry Case (3)
Charger (4)

Size
–

3/8" (1)
1/2" (6)
3/4" (1)

Torque
–

150 ft-lbs (1)
330 ft-lbs (2)
330 lb-in (1)
450 ft-lbs (1)
700 ft-lbs (3)

Price Range
–

$200 to $300 (4)
$300 to $400 (3)
$400 to $500 (3)
$500 to $600 (1)

Dewalt Impact Wrenches

11 items
Grid
List
Compare
Product Image of 20V MAX XR 1/2" Brushless Cordless High Torque Impact Wrench w/ Hog Ring Anvil (Tool Only)
$399.00 each
In Stock
Get 3 by Wed, Oct 21
In Stock
Get 3 by Wed, Oct 21
Compare
Product Image of 20V Max Lithium-Ion 3/8" Cordless Compact Impact Wrench (Tool Only)
$210.06 each
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Compare
Product Image of 20V MAX XR 1/2" Mid-Range Impact Wrench w/ Hog Ring Anvil (Tool Only)
$275.76 each
In Stock
Get 1 by Wed, Oct 21
In Stock
Get 1 by Wed, Oct 21
Compare
Product Image of 20V Max XR Lithium-Ion 1/2" Cordless Impact Wrench Kit with Detent Pin Anvil (Tool Only)
$309.06 each
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Compare
Product Image of 20V MAX ATOMIC 1/2" Impact Wrench, DCF921P1
$325.37 each
Out of Stock
Get it by Tue, Nov 3 - Tue, Nov 10
Out of Stock
Get it by Tue, Nov 3 - Tue, Nov 10
Compare
Product Image of 20V MAX XR Mid-Range Cordless 1/2" Impact Wrench w/ Hog Ring Anvil Kit
$427.33 each
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Compare
Product Image of 20V MAX XR High Torque 3/4" Impact Wrench w/ Hog Ring Anvil (5.0AH)
$569.00 each
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Compare
Product Image of ATOMIC 20V Max 1/2" Cordless Impact Wrench w/ Hog Ring Anvil (Tool Only)
$243.78 each
Backorder
Get it by Fri, Nov 27 - Mon, Dec 28
Backorder
Get it by Fri, Nov 27 - Mon, Dec 28
Compare
Product Image of 20V MAX Lithium-Ion Cordless 1/2" Impact Wrench with Detent Pin Anvil
$448.63 each
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Compare
Product Image of 20V Max 1/2" Mid-Range Cordless Impact Wrench w/ Detent Pin (Bare Tool Only)
$221.31 each
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Compare
Product Image of 20V MAX XR 1/2" High Torque Impact Wrench w/ Ring Kit
20V MAX XR 1/2" High Torque Impact Wrench w/ Ring Kit
SKU: DCF899HP2
Dewalt
SKU: DCF899HP2
Brand: Dewalt
$488.08 each
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Didn't find what you're looking for? 
Let us know
.