Apply to be a TradeMaster!
Main product image of 1-3/4" x 100 Yds. Black Woven Duct Strap
Magnifying glass
Hover image to zoom

1-3/4" x 100 Yds. Black Woven Duct Strap

Brand:
Bluefin
SKU:
PHW100
Rating:
(1)
Q&A:
(0)
1-3/4" x 100 Yds. Black Woven Duct Strap
Magnifying glass
Hover image to zoom
$8.07 each
Backorder
Backorder
Get it Thu, Feb 18 - Thu, May 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-3/4" x 100 Yds. Black Woven Duct Strap
SKU:710-100
(6)
Order by 6PM, receive 123 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Woven
Product Highlight: Length (Feet)
300' Length
Product Highlight: Color
Black
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
This black 1-3/4 inch (width) x 100 yards (length) Woven Duct Strap is manufactured by Bluefin.

Specs

–
Length (Feet):

300'

Material:

Woven

Product Type:

Duct Strap

Color:

Black

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Material
Product Type
Color
Width (Inches)
CURRENT ITEM
300'
Woven
Duct Strap
Black
1-3/4"
300'
Woven
Duct Strap
Black
1-3/4"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice Width got Support

This Duct Strap is a Nice Width for hanging Ductwork - it works Awesome with the Flex Duct Saddle
Just Me
My Home
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy