Apply to be a TradeMaster!
Main product image of 3" x 100 Yds. Black Woven Duct Strap (UL Approved)
Magnifying glass
Hover image to zoom

3" x 100 Yds. Black Woven Duct Strap (UL Approved)

SKU:
710-106
Rating:
(2)
Q&A:
(0)
3" x 100 Yds. Black Woven Duct Strap (UL Approved)
Magnifying glass
Hover image to zoom
$46.72 each
In Stock
In Stock
Get 9 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Woven
Product Highlight: Length (Feet)
300' Length
Product Highlight: Color
Black
Product Highlight: Width (Inches)
3" Width

Description

–
Webbed duct strap processing high tensile and abrasion resistance. This can be used for flex duct as it is easy to cut and staple to joists. The product is chemical resistant.

3" x 100 Yds. Black Woven Duct Strap (UL Approved)

Specs

–
Length (Feet):

300'

Material:

Woven

Product Type:

Duct Strap

Color:

Black

Width (Inches):

3"

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Wide strap reduces duct compression

This is a nice, wide, strong duct hanging strap. The wide strap minimizes insulation compression on flexible ducts. If the flexible duct is really large and heavy (say, a 20 inch return duct), or if you want to be anal about not compressing insulation (which I am), add a Thermopan Flex Duct saddle. They are a about $1 each. To insure that this strap does not "pull out" (as another reviewer complained about), double over the end of the strap and use multiple staples or nails when securing the strap to an anchor point. Staples are easier to work with if you need to redo a hanging. With a pair of electrician's pliers or any pliers which have a wide nose, you can grab the entire width of the staple and wiggle it out.
Gearhead
League City, TX
3 years ago
Was this review helpful to you?

should have better info on appropriate fastening methed

planty of material easily cut but shreds easily when fastening to support
kennyD
ormond beach
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy