
Note: To directly replace this item, please purchase both EB-STATE7P-01 and EB-PEK2-01.
Please note: The Ecobee3 and Ecobee3 Lite look very similar. There are only a few differences between the products.
Ecobee3 Lite does NOT include:
Ecobee3 Lite Includes:
The smarter wi-fi thermostat that delivers unparalleled value, control and comfort.
| Application: | Multi-Stage (Heat/Cool) Gas, oil, electric Heat Pump 4 Heat/2 Cool |
|---|---|
| Display: | 3.5" full-color LCD touch screen 320 x 480 pixel display |
| User Interface: | Touchscreen |
| Programmability: | Programmable 7 Day |
| Changeover: | Auto |
| Features: | Wifi Dual Fuel |
| Power Supply: | 24 VAC |
| Mount: | Horizontal |
| Humidity Control: | Yes |
| Wireless: | Yes |
| Voltage: | 24V |
| Power Consumption: | <3.5VA |
| Warranty: | 5 Year (PRO Install only) 3 Year (Standard Install) |