| Flow Rate: | 0.3 - 3 GPM |
|---|---|
| Application: | Point of Use Commercial |
| Installation Type: | Point of Use Commercial |
| Energy Factor: | 0.99 |
| Efficiency: | 99% |
| Voltage: | 208V |
| Min Flow (GPM): | 0.3 |
| Max Flow (GPM): | 3 |
| Connection Size: | 3/4" |
| Water Connection: | 3/4" |
| Connection Type: | Threaded |
| Color: | White |
| Height (Inches): | 10" |
| Width (Inches): | 10-1/2" |
| Depth (Inches): | 3" |
| KW (208V): | 16.6 |
| Amps (208V): | 80 (2*40) |
| Features: | Wall Mounted |
| Warranty: | 5 Year |
| Fuel Type: | Electric |