
| Installation Type: | Residential Point of Use |
|---|---|
| Application: | 2 Sinks |
| Fuel Type: | Electric |
| Width: | 5-1/4" |
| Height (Inches): | 10.75" |
| Flow Rate: | 0.5-2 GPM |
| Min Flow (GPM): | 0.5 |
| Max Flow (GPM): | 2 |
| Voltage: | 240v |
| Depth (Inches): | 2-39/50" 2-7/8" |
| Amps (240V): | 40 |
| KW (240V): | 9.5 |
| Warranty: | 5 Year Against Leaks/1 Year on Parts & Electrical Components |
| Width (Inches): | 5-1/4" |
| Efficiency: | 99% |
| Water Connection: | 1/2" |
| Temperature Range (F): | 100°F - 140°F |