Apply to be a TradeMaster!
Main product image of 5/8" OD ACR C x C 90° Elbow
Magnifying glass
Hover image to zoom

5/8" OD ACR C x C 90° Elbow

Brand:
Elkhart
SKU:
20211-ELKHART
Rating:
(3)
Q&A:
(0)
5/8" OD ACR C x C 90° Elbow
Magnifying glass
Hover image to zoom
$1.09 each
BOX UP & SAVE 16%
$46.00 box of 50
$0.92 each
In Stock
In Stock
Get 75 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Size:

5/8"

Material:

Copper

Connection Type:

Sweat

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

High quality AC Line elbow

The products I buy from Supply House have been great and this elbow is no exception. The size is correct and it's the correct type of fitting for an AC line set. Also, the company Supply House makes things super easy to purchase.
Autobroker
Pasadena, CA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bike part made from plumbing part

Used it for a motorcycle part, worked great! fast service, reasonable prices.
STEVEN
Wyoming
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, Good Price and Excellent customer service

Good product, Good Price and Excellent customer service
RC
Tampa, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy