Apply to be a TradeMaster!
Main product image of 1" FTG x Male Street Adapter
Magnifying glass
Hover image to zoom

1" FTG x Male Street Adapter

Brand:
Elkhart
SKU:
30452
Rating:
(5)
Q&A:
(4)
1" FTG x Male Street Adapter
Magnifying glass
Hover image to zoom
$21.96 each
BOX UP & SAVE 20%
$175.60 box of 10
$17.56 each
In Stock
In Stock
Get 21 Tue, Nov 24
This item replaces: WP4-2-16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Copper
Product Highlight: Thread Type
Male Thread Type

Description

–
Copper Male Street Adapter

Specs

–
Size:

1"

Material:

Copper

Application:

Plumbing

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

This Copper 1"str male adapter work great

I needed a really close-fitting to connect a pressure regulator on the main water line to the house
Chas
Moreno Valley Ca
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived with damaged threads

Threads were damaged and did not cleanly thread into other new parts.
Sam
San Jose, CA
1 years ago
Was this review helpful to you?

As advertised

Good quality
Stuts
L. A.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at great price

Exactly what I needed
Edward
Channelview, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fitment and quality.

Satisfied!
JDM
Sacramento
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is the inside diameter of the FTG end equivilant to that of standard 1/2" pipe or is it narrower due to thicker sidewalls? If it is narrower what is the diameter?

Asked by Todd 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The ID would be approximately .527" of the FTG end.

Was this review helpful to you?

Q: What size pipe threads on this item. Is it 1/4 inch?

Asked by Mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes 1/4" thread size.

Was this review helpful to you?

Q: Is a Street Adapter the same as a Fitting Adapter? In other words, the copper sweat side will fit into copper fittings where copper pipe would attach.

Asked by customer 12 years ago

Add your answer

* Required Field
-

The 'street' in street adapter means that it is the same dimensions as regular copper pipe on the sweat side. It would go into a coupling.

Was this review helpful to you?

Q: Because this is a STREET Adapter, WILL this fitting fit INTO a standard 1/4" Tee Fitting?

Asked by Alan C. 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy