Shop Resideo Sale
Main product image of 1" Copper Ring Coupling
Magnifying glass
Hover image to zoom
1" Copper Ring Coupling
Magnifying glass
Hover image to zoom
$4.37 each
BOX UP & SAVE 16%
$92.00 box of 25
$3.68 each
In Stock
In Stock
Get 233 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1"
1/8"1/4"3/8"1/2"5/8"3/4"1"1-1/4"1-1/2"2"
This item replaces: WP0-RING-16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Copper Ring Coupling

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Tough to find easy to order

Thank you the 1/8 inch copper couples were tough to find and Supplyhouse had them and were easy to order and at a reasonable price!
Coupler find
Caledonia, WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Other uses.

We do not use these as intended. They are not shiny. They work great.
Robertn78
Las Vegas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are great

My only Con is they come dirty. It is not too much of a big deal as we do hide them in a hose that we manufacture. Good price. Looks just like the picture.
Robertn78
Las Vegas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

this is a great product.
vervel
hallandale Beach, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices, awesome products, super fast shipping.

Love the supply house. Products are high quality, prices are great, shipping is super fast.
Skip
midwest
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described

I bought these for a Solar Heater project, they worked as you would expect any copper fittins to work.
Gary_Quinlan
Quinlan, TX
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pay close attention if buying for hvac

This product is ok. A coupling is a coupling is a coupling. However the size was not specified if it was ID or OD. Turns out I ended up with 3/4" ID, 7/8" OD. I will still get use out of them, but they are not as common as the 3/4" OD couplings we use on a regular basis. BTW, this was also the case with the 3/8" couplings I ordered. Just be aware their sizes, unless otherwise stated, are ID.
boogers
Chesapeake, OH
14 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy