Apply to be a TradeMaster!
Main product image of 5/8" FTG x Copper 45° Street Elbow
Magnifying glass
Hover image to zoom
5/8" FTG x Copper 45° Street Elbow
Magnifying glass
Hover image to zoom
$18.23 each
BOX UP & SAVE 20%
$364.75 box of 25
$14.59 each
In Stock
In Stock
Get 2 Thu, Nov 19
Size: 
5/8"
1/4"3/8"1/2"5/8"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
This item replaces: WP6-2-10

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Angle
45°
Product Highlight: Material
Copper

Description

–
Copper 45 Street Elbow

Specs

–
Angle:

45°

Size:

5/8"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.47 out of 17 reviews
88% would recommend this product
4.47
out of 17 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
6%
3 star
0%
2 star
0%
1 star
12%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

So happy

We use the copper elbows and reducers we buy from Pex in the yard art that we make. Cannot find better price point anywhere locally
VS

Most Liked Negative Review

Fitting sizing is off

Elkhart fittings are not sized right and not always round. The male ends are too small to fit snugly inside a fitting; the female ones are too large to grab a pipe snugly. The fittings have a lot of play and have large gaps that cannot be correctly soldered. This is the case with dozens of 3/4" fittings I ordered--both regular and street elbows, 45 and 90 degrees.
Showing 1-10 of 17 reviews

They're Fine. They FIt Well

These Street 1/8 bends fit Types M, K & L tubing just fine. They leave precise gap for solder, but are not so loose that they fall off when sweating vertically. Even 50:50 flows well into these. (Minimal brushing was required, too. Good, clean copper) And, as always, they were shipped within hours and arrived nearly instantly. (How they do this every time is beyond me.)
PJB
Detroit, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy!

Exactly as described. Great bulk pricing. SUPER fast shipping
Btsbob
Cincinnati, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product - Good service

Everything fit well. Good and heavy.
Sabiki
Socal
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price

These are great products at a great price
Jaime
Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fitting sizing is off

Elkhart fittings are not sized right and not always round. The male ends are too small to fit snugly inside a fitting; the female ones are too large to grab a pipe snugly. The fittings have a lot of play and have large gaps that cannot be correctly soldered. This is the case with dozens of 3/4" fittings I ordered--both regular and street elbows, 45 and 90 degrees.
Home plumber
Connecticut
7 years ago
Was this review helpful to you?

Yes, so far everything is just fine.

it's not something that's uniquely great. It's a copper fitting that works for its intended purpose.
Rusty
Ventura Ca.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great deal

great prices
precise plumbing
az
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not good

The firm tings were poorly cast, one was unusable completely, the male end had a flange hanging off that wasn't cut making it unusable, the female end was deformed making it useless. Pretty unhappy with all the copper fittings I got, not worth the effort to return, next time I'll look elsewhere
Laxtoy
Seattle
9 years ago
Was this review helpful to you?

Perfect!

Great product, just what I needed! Worked perfect for my craft project. Nice price and fast shipping. Will be back for more!
Beck
Nebraska
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

QUALITY FITTING,GREAT PRICE

STANDARD 3/8 FITTING AT A GREAT PRICE,AND IT CAME QUICKLY
TAZ
PORTLAND,OR
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy