Shop Resideo Sale
Main product image of 2" Copper DWV Male Adapter
Magnifying glass
Hover image to zoom

2" Copper DWV Male Adapter

Brand:
Elkhart
SKU:
46040
Rating:
(3)
Q&A:
(1)
2" Copper DWV Male Adapter
Magnifying glass
Hover image to zoom
$30.62 each
BOX UP & SAVE 20%
$244.90 box of 10
$24.49 each
In Stock
In Stock
Get 6 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Copper
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded, Sweat Connection

Description

–
DWV Male Adapter

Specs

–
Size:

2"

Material:

Copper

Application:

Plumbing

Thread Type:

Male

Connection Type:

Threaded

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

good adapter

all good, casting, threading and machining
slipfitting
cl;ifton heights pa
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy from you again.

Adapt my hose water supply to a sprinkler.
Dave
Colton , Oregon
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Item was just what I need.
James
TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use your 3" Cast Brass DWV Male Adapter (SKU: 47006 - Brand: Elkhart) to transition from 3" copper drain pipe to 3" PVC drain pipe? Will the 3" female PVC adapter screw right onto this brass adapter....Thank you

Asked by George 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, but it is recommend to do it in reverse. the copper being the female, PVC male.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy