Apply to be a TradeMaster!
Main product image of 1-1/2" Copper DWV Fitting Trap Adapter (FTG x Slip Joint)
Magnifying glass
Hover image to zoom

1-1/2" Copper DWV Fitting Trap Adapter (FTG x Slip Joint)

Brand:
Elkhart
SKU:
46122
Rating:
(3)
Q&A:
(2)
1-1/2" Copper DWV Fitting Trap Adapter (FTG x Slip Joint)
Magnifying glass
Hover image to zoom
$28.70 each
BOX UP & SAVE 20%
$229.70 box of 10
$22.97 each
In Stock
In Stock
Get 43 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Copper
Product Highlight: Connection Type
Slip-Joint, Sweat (FTG) Connection

Description

–
This product is a 1-1/2" Copper DWV Fitting Trap Adapter (FTG x Slip Joint) manufactured by Elkhart.

Specs

–
Size:

1-1/2"

Material:

Copper

Application:

Plumbing

Connection Type:

Slip-Joint

Sweat (FTG)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Fast shipping.

high quality, fast shipping.
Matt
Pittsburgh, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping- thanks again, SupplyHouse.com!

Worked great. As a homeowner, copper plumbing parts- especially waste- are very limited at the big home centers.
drwebb
Mobile, AL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT and saved time!

Saved a ton of time ordering instead of chasing down vendors for a not so common piece. Easy to deal with. will order again!
Father Jon
Charleston, SC
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: The 1-1/2 " part of this ftg would have to be the ftg side so 1-1/2 x 1-1/4 ftg.x slip jt. trap adapter is this correct because a 1-1/2" trap wouldn't fit into 1-1/4" id pipe!

Asked by wizard 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is 1-1/2" FTG x 1-1/4" Slip.

Was this review helpful to you?

Q: What Does FTG mean in this adapter

Asked by Mike 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

FTG means that the nominal size is the same size as copper pipe and will fit inside a copper fitting of that listed size.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy