Apply to be a TradeMaster!
Main product image of 1/2" CxF 90° Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" CxF 90° Drop Ear Elbow (Lead Free)

Brand:
Elkhart
SKU:
56856
Rating:
(17)
Q&A:
(3)
1/2" CxF 90° Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
56856 has been discontinued
Discontinued December 22, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
4707-3-5 1/2" FTG x C 90-Degree Drop Ear Elbow (Lead Free)
Brand:
Elkhart
SKU:59296
(17)
Order by 6PM, receive 309 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x FNPT, Sweat, Threaded Connection
Product Highlight: Angle
90°
Product Highlight: Thread Type
Female Thread Type

Specs

–
Connection Type:

C x FNPT

Sweat

Threaded

Angle:

90°

Size:

1/2"

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Great product

Very good quality and fast shipping
Rb
Scranton
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will by this fitting again.

Ideal for thru wall stubouts and converting pex to copper
Philbo200
Stevenson Ranch CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better price than HD

These are a good quality. I'm a licensed plumber and like to buy fittings in bulk. Supplyhouse.com is a great place to order from.
Mariotheplumber
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend

I used this to make a lamp. Didn't use for water. Fit good.
Uncle Harve
Upstate NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

No problems with any of the drop ears I purchased. All work like they should.
Benny
Fairfax VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and fast shipping

I like to use drop ear 90 on my shower heads and tub spouts with a piece of 2x4 blocking.
Dan
PDX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality cast brass at a great price!

Much thicker than most wing ells. The only type I will use.
Robert
IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality is excellent and service is equally so.

Excellent quality at a excellent price.
Jerry
Stratham, NH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product! Good Price!

I use these for 1" flush meter stub-outs! The only negative: I wish they'd add a third ear for extra support.
Ty the plumbing guy
Minnesota
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for Tub Spout!

We used this for the tub spout. Was so much easier to solder it perfectly straight and great for mounting the elbo. Would be the only way we'll do it from now on.
BKR
USA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is this an NPT fitting?

Asked by Britboy 11 years ago

Add your answer

* Required Field
-

Yes, on the threaded end. The end needs to be soldered.

Was this review helpful to you?

Q: Is this fitting a 1/2" copper sweat by 3/8" female IPS?

Asked by George 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
-

Yes. Randy Arndt

Was this review helpful to you?

Q: ARE THESE PRODUCTS AVAILABLE CLEANED FOR MEDICAL GAS OR LABORATORY USE?

Asked by ROCK 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These fittings are for heating and plumbing applications, they are not rated for medical use.

Was this review helpful to you?