Apply to be a TradeMaster!
Main product image of 1/2" ODF EK08-Series Liquid line Filter Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom

1/2" ODF EK08-Series Liquid line Filter Drier (8 Cubic Inches)

SKU:
047610
Rating:
(0)
Q&A:
(0)
1/2" ODF EK08-Series Liquid line Filter Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom
$33.50 each
In Stock
In Stock
Get 12 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-507, R-22, R-134A, R-404A, R-410A, R-12

Description

–

047610 1/2" ODF EK08-Series Liquid line Filter Drier


The EK Liquid Line Filter Drier is a premium compacted bead Filter Drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line Filter Drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R-410A, R-500, R-502, and R-507..


Features:

  • Filtration first for more effective use of surface area of desiccant
  • High moisture and acid removal capacity
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish
  • Approved for POE oils with Copeland? compressors
  • Shock resistant steel shell construction


Specifications:

  • Desiccant blend - optimized for high water capacity and acid capacity
  • Filtration: 20 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

–
Connection Size:

1/2"

Connection Type:

ODF

Cubic Inches:

8

Product Type:

Filter Drier

Type:

Liquid Line

Max. Working Pressure:

680 PSI

Micron Rating:

20

Refrigerant Type:

R-507

R-22

R-134A

R-404A

R-410A

R-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

35 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF35
Titan Pro
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy